Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Green Creative 16257 Dimmable PAR38 LED Lamp 18.5-Watt E26 Medium Base 1150-Lumens 90 CRI 3000K Warm White Titanium ParLine Refine Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Green Creative 16257 Dimmable PAR38 LED Lamp 18.5-Watt E26 Medium Base 1150-Lumens 90 CRI 3000K Warm White Titanium ParLine Refine Series

SKU: 393749
Green Creative Titanium ParLine Refine Series 18.5-Watt PAR38 E26 Medium base LED lamp offers 1150-Lumens of bright light output. It has voltage rating of 120-Volts. This lamp has color rendering index of 90. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. It offers narrow floodlight distribution at beam angle of 25-degree. This lamp in black finish, measures 4.72-Inch x 3.74-Inch Dia. It has efficacy of 54 LPW and comes with average life of 40000 hours. This extra-long lamp features full face optic and sleek design. It has tight LED binning for consistent CCT across all lamps. This lamp is ideal for commercial applications. Lamp is cULus listed and Energy Star certified.
  • Dimmable
  • Incandescent Equivalent Wattage: 120-Watt
  • Richer red and natural skin tones (R9 50, R13 90)
  • Suitable for use in totally enclosed fixtures
  • Wet location rated for outdoor use

Overview

Green Creative Titanium ParLine Refine Series 18.5-Watt PAR38 E26 Medium base LED lamp offers 1150-Lumens of bright light output. It has voltage rating of 120-Volts. This lamp has color rendering index of 90. Lamp with 3000K color temperature rating radiates warm white light to the surrounding. It offers narrow floodlight distribution at beam angle of 25-degree. This lamp in black finish, measures 4.72-Inch x 3.74-Inch Dia. It has efficacy of 54 LPW and comes with average life of 40000 hours. This extra-long lamp features full face optic and sleek design. It has tight LED binning for consistent CCT across all lamps. This lamp is ideal for commercial applications. Lamp is cULus listed and Energy Star certified.

Specifications

Is Hazardous
No
List UOM Qty
1
Dimmable
Yes
Voltage Rating
120 Volt
Sub Brand
Titanium ParLine Refine Series
Start Type
No
Maximum Overall Length
4.72
Lumens
1150 Lumens
Light Color
Warm White
Item Name
LED Lamp
Designation
18.5PAR38G4DIM/930NF25/B
Power (Wattage)
18.5 Watt
UPC
73721297829
CRI
90.0000
Color Temperature
3000K
Center Beam Candle Power
5900 cd
Bulb Color/Finish
Black
Bulb Base
E26 Medium
Brand Name
Green Creative
Beam Angle
25 Degree Narrow Flood
Average Life
40000 Hour
Bulb Shape
PAR38
Bulb Base Group
Screw-In
Energy Star Flag
No
UNSPSC
39101600
Bulb Overall Shape
Sealed Beam
Manufacturer Part Number
16257
Manufacturer Name
Green Creative
Standards
cULus Certified, FCC Compliant, Energy Star and Reg Qualified
Incandescent Equivalent Wattage
120
Lighting Facts Files Link Compatibility Files Link
Eclipse Keywords Numeric
16257

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.