Green Creative 16108 Dimmable PAR20 LED Lamp 7-Watt E26 Medium Base 460-Lumens 90 CRI 2700K Warm White Titanium CRIsp Refine Series

  

*Images are for illustration purposes only and may not be an exact representation of the product

Green Creative 16108 Dimmable PAR20 LED Lamp 7-Watt E26 Medium Base 460-Lumens 90 CRI 2700K Warm White Titanium CRIsp Refine Series

SKU: 465718
Green Creative Titanium CRIsp Refine Series 7-Watt PAR20 E26 Medium lamp base LED lamp offers 460-Lumens of light output. This lamp has voltage rating of 120-Volts. It has color rendering index of 90 and efficacy of 66 LPW. This lamp with 2700K color temperature rating radiates warm white light to the surrounding. It offers flood light distribution at beam angle of 40-degree. This dimmable lamp measures 3.35-Inch x 2.48-Inch Dia. It has average life of 40000 hours for ensuring optimal lighting performance. This lamp is perfect for use in art galleries, museums and jewelry stores for totally enclosed fixtures. Lamp is cULus listed, Energy Star certified and FCC compliant.
  • Dimmable
  • 80% Energy savings
  • Ideal for totally enclosed fixtures
  • Has flood beam angle
  • Equivalent wattage of 50-Watt halogen

Overview

Green Creative Titanium CRIsp Refine Series 7-Watt PAR20 E26 Medium lamp base LED lamp offers 460-Lumens of light output. This lamp has voltage rating of 120-Volts. It has color rendering index of 90 and efficacy of 66 LPW. This lamp with 2700K color temperature rating radiates warm white light to the surrounding. It offers flood light distribution at beam angle of 40-degree. This dimmable lamp measures 3.35-Inch x 2.48-Inch Dia. It has average life of 40000 hours for ensuring optimal lighting performance. This lamp is perfect for use in art galleries, museums and jewelry stores for totally enclosed fixtures. Lamp is cULus listed, Energy Star certified and FCC compliant.

Specifications

Bulb Shape
PAR20
Bulb Base Group
Screw-In
Standards
cULus Certified, FCC Compliant, Energy Star and Reg Qualified Certified
Bulb Overall Shape
Sealed Beam
UNSPSC
39101600
Power (Wattage)
7 Watt
Start Type
No
Dimmable
Yes
Designation
7PAR20G4DIM/927FL40
CRI
90.0000
Color Temperature
2700K
Center Beam Candle Power
600 cd
Bulb Base
E26 Medium
Brand Name
Green Creative
Beam Angle
40 Degree Flood
Average Life
40000 Hour
Voltage Rating
120 Volt
Item Name
LED Lamp
Light Color
Warm White
Lumens
460 Lumens
Maximum Overall Length
3.35
Sub Brand
Titanium CRIsp Refine Series
UPC
66359316108
Manufacturer Name
Green Creative
Manufacturer Part Number
16108
Energy Star Flag
No
Lighting Facts Files Link

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.