Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Greaves USAD-2-4Pre-Insulated Double Sided Multi-Cable Connector 14-2 AWG

SKU: 108442
Greaves Pre-insulated 4-Port multi-cable connector of hex size 5/32 Inch, is suitable for use with Flex/extra-flex high-strand wire. This connector has rugged high-dielectric rubber/vinyl insulation coating for added electrical protection. It measures 1.99 Inch x 1.45 Inch. This 600-Volt connector supporting double side cable entry, accepts copper/aluminum conductor cables of size 14 - 2 AWG. Connector withstands temperature of 90 deg C. Multi-cable connector is UL listed and CSAus certified.
  • Prefilled with oxide inhibitor
  • Easy re-entry for changes, inspection or troubleshooting
  • Plugs marked with connector max wire size for easy identification

Overview

Greaves Pre-insulated 4-Port multi-cable connector of hex size 5/32 Inch, is suitable for use with Flex/extra-flex high-strand wire. This connector has rugged high-dielectric rubber/vinyl insulation coating for added electrical protection. It measures 1.99 Inch x 1.45 Inch. This 600-Volt connector supporting double side cable entry, accepts copper/aluminum conductor cables of size 14 - 2 AWG. Connector withstands temperature of 90 deg C. Multi-cable connector is UL listed and CSAus certified.

Specifications

List UOM Qty
1
Order UOM
ea
Item Name
Multi-Cable Connector
Voltage Rating
600 Volt
Dimensions
1.99 Inch Length x 1.45 Inch Height
Hex Size
0
Insulation Material
Rugged High Dielectric Rubber/Vinyl Coated
Type
Pre-Insulated, Double Sided
Temperature Rating
194 deg F (90 deg C)
Number of Ports
4
Stud Size
No
Conductor Size
14-2 AWG
UPC
78449113854
Manufacturer Name
Greaves
Manufacturer Part Number
USAD-2-4
sku
108442
Energy Star Flag
No
UNSPSC
39121466
Brand Name
Greaves
Standards
UL Listed, CSAus Certified
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.