Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Greaves IPC-4020 Insulation Piercing Connector 4/0-2-AWG Main 2/0-6-AWG Tap Bug-Bites™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Greaves IPC-4020 Insulation Piercing Connector 4/0-2-AWG Main 2/0-6-AWG Tap Bug-Bites™

SKU: 108079
Greaves Bug-Bites™ Insulation piercing connector accommodates main conductor of size 4/0 - 2-AWG and tap conductor of size 2/0 - 6-AWG. It has torque rating of 25 ft-lb and withstands voltage rating of 600-Volts. Connector is suitable for copper-to-copper, copper-to-aluminum or aluminum-to-aluminum applications. It eliminates the need for conductor insulation stripping. Connector is UL listed and CSA certified.
  • No taping required after installation
  • Applicable for use on insulated conductor only
  • Accepts main conductor of size 4/0 - 2-AWG and tap conductor of size 2/0 - 6-AWG

Overview

Greaves Bug-Bites™ Insulation piercing connector accommodates main conductor of size 4/0 - 2-AWG and tap conductor of size 2/0 - 6-AWG. It has torque rating of 25 ft-lb and withstands voltage rating of 600-Volts. Connector is suitable for copper-to-copper, copper-to-aluminum or aluminum-to-aluminum applications. It eliminates the need for conductor insulation stripping. Connector is UL listed and CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Handle Clamp Type
No
Finish
No
Cable Type
No
Conductor Size
4/0-2 AWG Main, 2/0-6 AWG Tap
UNSPSC
39121428
Energy Star Flag
No
Manufacturer Part Number
IPC-4020
Manufacturer Name
Greaves
UPC
78449113108
sku
108079
Standards
UL Listed, CSA Certified
Item Name
Insulation Piercing Connector
Stud Size
No
Sub Brand
Bug-Bites™
Insulation Material
No
Installation Torque
25 lb-ft
Brand Name
Greaves
Voltage Rating
600 Volt
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.