Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Greaves BTL-000 Tin Plated Aluminum Alloy 6061-T6 BTL Series Beaver Tooth Dual-Rated Lay-In Ground Lug 3/0-6 AWG Aluminum/Copper Continuous Loop™

SKU: 105375
Greaves Continuous Loop™ BTL Series Dual-rated beaver tooth lay-in ground lug is suitable for copper and aluminum conductors. It accommodates 3/0 - 6 AWG aluminum/copper conductor. It has voltage rating of 600 Volts. The 1-Hole lay-in ground lug features high-strength aluminum alloy 6061-T6 construction with tin-plated finish. It has stud size of 5/16 Inch. It has 13/16 Inch wide tongue. It has a dimension of 2 Inch x 1-1/2 Inch. It withstands temperature rating of 90 deg C. Lay-in ground lug is UL listed.
  • Tin-plated for contact resistance
  • Straight pad lug is made of high-strength aluminum alloy
  • Tin-plated finish
  • Ideal for copper and aluminum conductors

Overview

Greaves Continuous Loop™ BTL Series Dual-rated beaver tooth lay-in ground lug is suitable for copper and aluminum conductors. It accommodates 3/0 - 6 AWG aluminum/copper conductor. It has voltage rating of 600 Volts. The 1-Hole lay-in ground lug features high-strength aluminum alloy 6061-T6 construction with tin-plated finish. It has stud size of 5/16 Inch. It has 13/16 Inch wide tongue. It has a dimension of 2 Inch x 1-1/2 Inch. It withstands temperature rating of 90 deg C. Lay-in ground lug is UL listed.

Specifications

List UOM Qty
1
Order UOM
ea
Insulation Material
No
Type
BTL Series, Beaver Tooth
Material
High Strength 6061-T6 Aluminum Alloy
Finish
Tin Plated
Item Name
Dual-Rated Lay-In Ground Lug
Tongue Size
13/16 Inch Width
sku
105375
Voltage Rating
600 Volt
Number of Holes
1
Size
2 Inch Length x 1-1/2 Inch Height
Stud Size
5/16 Inch
Sub Brand
Continuous Loop™
Temperature Rating
194 deg F (90 deg C)
Drive Type
No
Standard Pack/Case Quantity
50/Carton
Degree of Protection
No
UPC
78449113810
Manufacturer Name
Greaves
Manufacturer Part Number
BTL-000
Conductor Size
3/0-6 AWG Aluminum/Copper
Energy Star Flag
No
UNSPSC
39121466
Standards
UL Listed, CU9AL Certified
Color Code
No
Brand Name
Greaves
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.