Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Gray Liquidtight Flexible Conduit 4 Inch x 100 ft Reel

  

*Images are for illustration purposes only and may not be an exact representation of the product

Gray Liquidtight Flexible Conduit 4 Inch x 100 ft Reel

SKU: 251343
Liquid-tight flexible conduit in gray color, has trade size of 4 inches. This 100-ft conduit comes in reel. Conduit is UL listed.
  • Has length of 100 ft
  • Trade size of 4 inches
  • Comes in gray color

Overview

Liquid-tight flexible conduit in gray color, has trade size of 4 inches. This 100-ft conduit comes in reel. Conduit is UL listed.

Specifications

List UOM Qty
100
Order UOM
ft
Made In America
Yes
UNSPSC
39131706
Trade Size
4 Inch
Standards
UL Listed
Schedule
No
RoHS Flag
Yes
Item Name
Liquidtight Flexible Conduit
Packing Type
Reel
Length
100
Degree of Protection
No
Energy Star Flag
No
Country Of Origin
United States of America
Finish
No
Color
Gray
GTIN
00714118342944
Brand Name
No
sku
251343
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.