Is Discontinued | No |
Is Hazardous | No |
---|---|---|---|
List UOM Qty | 1 |
Order UOM | ea |
Fixture Wattage | 140 Watt |
Shape | No |
Lamp Type/Designation | (4) 35 Watt 2900K Xenon |
Socket Type | G9 |
Voltage Rating | 120 Volt |
Type | 1-Piece, Low Profile |
Lamp Included | No |
Shade Type | Tempered Frosted Prismatic |
Standards | cULus Certified |
UNSPSC | 39111528 |
Energy Star Flag | No |
sku | 326065 |
Collection | LumenTask™ |
Number of Lamps | 4.0000 |
UPC | 84995100093 |
Manufacturer Name | GM Lighting |
Manufacturer Part Number | X32-120-WH |
Average Life | 5000 Hour |
Lamp Wattage | 35 Watt |
Item Name | Under Cabinet Light Fixture |
Finish | White |
Dimmable | Yes |
Dimensions | 32 Inch |
Degree of Protection | No |
Construction | Cold Rolled Steel |
Brand Name | GM Lighting |
Is Not Returnable | No |
Hazardous Materials Code | N |
Click here to login or register your account. Business account customers will have access to account pricing and payment options.
Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.
Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.
Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…
Browse our catalog of thousands of products…
Sign up here to receive our latest deals and to be notified as we continue to improve the site.