Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GM Lighting LTR300WP-30 Wet Located High Output Flexible Linear LED Ribbon 2.2-Watt/ft 172 Lumens/ft 3000K LEDTASK™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GM Lighting LTR300WP-30 Wet Located High Output Flexible Linear LED Ribbon 2.2-Watt/ft 172 Lumens/ft 3000K LEDTASK™

SKU: 391044
GM Lighting LEDTASK™ Wet located high output 2.2-Watt/ft flexible linear LED ribbon offers 172 Lumen/ft of light output. It has voltage rating of 12-Volt DC. This dimmable LED ribbon has color temperature rating of 3000K to ensure optimal light level in the surrounding. This LED ribbon has average life of 50000 hours. It measures 3/8-Inch x 5 m. This LED ribbon featuring moisture-resistant acrylic linear sheath, is cuttable in the field. It is perfect for outdoor LED lighting applications. LED Ribbon withstands temperature rating of -12 to 150 deg F. LED Ribbon is ETL listed.
  • Achieve virtually any location custom installation where moisture may be present
  • Comes with mounting clips, silicone sealant and end caps
  • 1-m (39.4-Inch) Reels are connectible with male and female end plugs

Overview

GM Lighting LEDTASK™ Wet located high output 2.2-Watt/ft flexible linear LED ribbon offers 172 Lumen/ft of light output. It has voltage rating of 12-Volt DC. This dimmable LED ribbon has color temperature rating of 3000K to ensure optimal light level in the surrounding. This LED ribbon has average life of 50000 hours. It measures 3/8-Inch x 5 m. This LED ribbon featuring moisture-resistant acrylic linear sheath, is cuttable in the field. It is perfect for outdoor LED lighting applications. LED Ribbon withstands temperature rating of -12 to 150 deg F. LED Ribbon is ETL listed.

Specifications

Phase
No
Energy Star Flag
No
UNSPSC
39112010
Type
Wet Located High Output
Standards
ETL Listed
Power (Wattage)
2.2 Watt/ft
Start Type
No
Strip Length
5 m
Sub Brand
LEDTASK™
Temperature Rating
-12 to 150 deg F
Voltage Rating
12 Volt DC
Lumens
172 Lumens/ft
Amperage Rating
3 Amp/Reel
Manufacturer Part Number
LTR300WP-30
Manufacturer Name
GM Lighting
UPC
84995100406
Light Color
No
Item Name
Flexible Linear LED Ribbon
Dimmable
Yes
Dimensions
3/8 Inch Width
Designation
LTR300WP-30
Color Temperature
3000K
Brand Name
GM Lighting
Average Life
50000 Hour
Drop Matrix Files Link

Documents

Catalog Instruction Guide
Specification Sheet Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.