Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GM Lighting LTR300-27 High Output Flexible Linear LED Ribbon 2.2-Watt/ft 152 Lumens/ft 80+ CRI 2700K LEDTASK™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GM Lighting LTR300-27 High Output Flexible Linear LED Ribbon 2.2-Watt/ft 152 Lumens/ft 80+ CRI 2700K LEDTASK™

SKU: 124762
GM Lighting LEDTASK™ High output 2.2-Watt/ft flexible linear LED ribbon offers 152 Lumen/ft of light output. It has voltage rating of 12-Volt DC. This dimmable LED ribbon has color rendering index of greater than 80 and color temperature rating of 2700K to ensure optimal light level in the surrounding. It emits or distributes light at beam angle of 120-degree. This 300 LED ribbon has average life of 50000 hours. It measures 5/16-Inch x 5 m. This LED ribbon uses 3M double stick mounting tape and supports mounting in tight spaces. It is perfect for cove lighting, architectural detail illumination, task lighting and hospitality lighting. LED Ribbon is ETL listed.
  • No harmful UV rays
  • Even illumination without shadowing
  • Accessories allow for multiple configuration

Overview

GM Lighting LEDTASK™ High output 2.2-Watt/ft flexible linear LED ribbon offers 152 Lumen/ft of light output. It has voltage rating of 12-Volt DC. This dimmable LED ribbon has color rendering index of greater than 80 and color temperature rating of 2700K to ensure optimal light level in the surrounding. It emits or distributes light at beam angle of 120-degree. This 300 LED ribbon has average life of 50000 hours. It measures 5/16-Inch x 5 m. This LED ribbon uses 3M double stick mounting tape and supports mounting in tight spaces. It is perfect for cove lighting, architectural detail illumination, task lighting and hospitality lighting. LED Ribbon is ETL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Phase
No
Average Life
50000 Hour
Type
High Output
Voltage Rating
12 Volt DC
Power (Wattage)
2.2 Watt/ft
Standards
ETL Listed
UNSPSC
39112010
Strip Length
5 m
Energy Star Flag
No
Manufacturer Part Number
LTR300-27
Manufacturer Name
GM Lighting
UPC
84995100101
Sub Brand
LEDTASK™
Start Type
No
CRI
80.0000
Lumens
152 Lumens/ft
Dimmable
Yes
Dimensions
5/16 Inch Width
Light Color
No
Designation
LTR300-27
Color Temperature
2700K
Beam Angle
120 Degree
Brand Name
GM Lighting
Item Name
Flexible Linear LED Ribbon
Amperage Rating
3 Amp/ft
Sure Tite Connectors Files Link Drop Matrix Files Link
EZ Connectors Files Link Photometry Files Link

Documents

Brochure Catalog
Instruction Guide Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.