Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GM Lighting LTR300-100-SO-30 Standard Output Flexible LED Tape Light 1.52-Watt/ft 12-Volt DC 115-Lumens/ft 83 CRI 5000K LEDTASK™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GM Lighting LTR300-100-SO-30 Standard Output Flexible LED Tape Light 1.52-Watt/ft 12-Volt DC 115-Lumens/ft 83 CRI 5000K LEDTASK™

SKU: 445263
GM Lighting LEDTASK™ Standard output flexible LED tape light delivers a light output of 115-Lumens/ft with 3000K color temperature and 83 CRI. This 96-Inch tape light has power rating of 1.52-Watt/ft. It offers average life of 50000 Hours. Bulb has white high reflectance baked enamel finish. This 30-m dimmable tape light features heavy die-formed steel channel. It has voltage rating of 12-Volts DC and current rating of 12-Amp/reel. It measures 1/8-Inch x 5/16-Inch. It has a viewing beam angle of 120-Degrees. Strip light has an efficacy of 107 LPW and is surface/suspended mountable. Tape light is ETL listed.
  • Field cuttable at every 3 diodes or 2-inches
  • Easily mounts into tight spaces
  • Features 1872 LED's per reel
  • Has 120-Degree viewing beam angle
  • Provides even illumination
  • Features 3M double stick mounting tape

Overview

GM Lighting LEDTASK™ Standard output flexible LED tape light delivers a light output of 115-Lumens/ft with 3000K color temperature and 83 CRI. This 96-Inch tape light has power rating of 1.52-Watt/ft. It offers average life of 50000 Hours. Bulb has white high reflectance baked enamel finish. This 30-m dimmable tape light features heavy die-formed steel channel. It has voltage rating of 12-Volts DC and current rating of 12-Amp/reel. It measures 1/8-Inch x 5/16-Inch. It has a viewing beam angle of 120-Degrees. Strip light has an efficacy of 107 LPW and is surface/suspended mountable. Tape light is ETL listed.

Specifications

Phase
No
Energy Star Flag
No
UNSPSC
39112010
Type
Standard Output
Standards
ETL Listed
Power (Wattage)
1.52 Watt/ft
Start Type
No
Strip Length
30 m
Width
0.3125
Sub Brand
LEDTASK™
Voltage Rating
12 Volt DC
Maximum Overall Length
30
Beam Angle
120 Degree
Lumens
115 Lumens/ft
Amperage Rating
12 Amp/Reel
Manufacturer Part Number
LTR300-100-SO-30
Manufacturer Name
GM Lighting
UPC
84995100347
Light Color
No
CRI
83.0000
Item Name
Flexible LED Tape Light
Dimmable
Yes
Dimensions
1/8 Inch Height
Designation
LTR300-100-SO-30
Color Temperature
3000K
Brand Name
GM Lighting
Average Life
50000 Hour

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.