GM Lighting LED-CHL-45 Architectural 45-Degree Mounting Channel Aluminum Brushed Aluminum For Use With LEDTask™ Flexible LED Linear Ribbon Series LTR60/300 LTR60/300-SO GM100-24 LTR30024 SLR LTR150-RGB LTR30/150RGB

  

*Images are for illustration purposes only and may not be an exact representation of the product

GM Lighting LED-CHL-45 Architectural 45-Degree Mounting Channel Aluminum Brushed Aluminum For Use With LEDTask™ Flexible LED Linear Ribbon Series LTR60/300 LTR60/300-SO GM100-24 LTR30024 SLR LTR150-RGB LTR30/150RGB

SKU: 202354
GM Lighting 45-Degree Architectural mounting channel with white frosted lens, is ideal for use with LEDTask™ flexible LED linear ribbon Series LTR60/300, LTR60/300-SO, GM100-24, LTR30024, SLR, LTR150-RGB and LTR30/150RGB. It features aluminum construction and brushed aluminum finish for longer endurance. Mounting channel measures 48-Inch x 3/4-Inch x 3/4-Inch.
  • Extruded angled aluminum channel with frosted lens that provides a rigid, deep set linear mounting platform tilted at a 45 deg angle
  • Easy to install
  • Finds applications in under cabinet, showcases and in cabinet lightings

Overview

GM Lighting 45-Degree Architectural mounting channel with white frosted lens, is ideal for use with LEDTask™ flexible LED linear ribbon Series LTR60/300, LTR60/300-SO, GM100-24, LTR30024, SLR, LTR150-RGB and LTR30/150RGB. It features aluminum construction and brushed aluminum finish for longer endurance. Mounting channel measures 48-Inch x 3/4-Inch x 3/4-Inch.

Specifications

Brand Name
GM Lighting
Color/Finish
Brushed Aluminum
Dimensions
48 Inch Length x 3/4 Inch Width x 3/4 Inch Height
For Use With
LEDTask™ Flexible LED Linear Ribbon Series LTR60/300, LTR60/300-SO, GM100-24, LTR30024, SLR, LTR150-RGB, LTR30/150RGB
Includes
White Frosted Lens
Item Name
45 Degree Mounting Channel
Material
Aluminum
Type
Architectural
Socket Type
No
Energy Star Flag
No
UNSPSC
39111541
Manufacturer Name
GM Lighting
Manufacturer Part Number
LED-CHL-45
UPC
84995100307

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.