Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GM Lighting GMR6-WW-W Dimmable Mini LED Recessed Adjustable Down Light 12-Volt DC Round 6-Watt 80+ CRI 3000K 375-Lumens White

  

*Images are for illustration purposes only and may not be an exact representation of the product

GM Lighting GMR6-WW-W Dimmable Mini LED Recessed Adjustable Down Light 12-Volt DC Round 6-Watt 80+ CRI 3000K 375-Lumens White

SKU: 667206
GM Lighting Mini LED recessed adjustable downlight in white finish, has metal body for durability. The downlight integrates glass lens and LED lamp to deliver a beam of 30-Degree flood light of 375-Lumen with 80+ CRI and 3000K color temperature. This downlight with a lamp life of 50000 Hours, has a fixture power rating of 6-Watts and a voltage rating of 12-Volts DC. It measures 3-Inch x 2.5-Inch. The downlight ideally mounts on ceiling using recessed spring clip. The downlight is suitable for use on bookshelves, entertainment centers, aircraft and watercrafts. LED downlight is ETL and cETLus listed.
  • Ideal to use where a discreet, low heat, low profile and adjustable mini-downlight is required
  • Can be dimmed using 12-Volts DC dimple power supplies
  • Ideal for use in damp locations
  • Suitable for use on bookshelves, entertainment centers, aircraft and watercrafts
  • Actual CRI: 80+

Overview

GM Lighting Mini LED recessed adjustable downlight in white finish, has metal body for durability. The downlight integrates glass lens and LED lamp to deliver a beam of 30-Degree flood light of 375-Lumen with 80+ CRI and 3000K color temperature. This downlight with a lamp life of 50000 Hours, has a fixture power rating of 6-Watts and a voltage rating of 12-Volts DC. It measures 3-Inch x 2.5-Inch. The downlight ideally mounts on ceiling using recessed spring clip. The downlight is suitable for use on bookshelves, entertainment centers, aircraft and watercrafts. LED downlight is ETL and cETLus listed.

Specifications

Lamp Wattage
6 Watt
Shape
Round
Number of Lamps
1.0000
Mounting
Recessed/Spring Clip
Lumens
375 Lumens
Item Name
Mini LED Recessed Adjustable Down Light
Finish
White
Dimmable
Yes
Dimensions
3 Inch Dia x 2-1/2 Inch Height
Degree of Protection
No
Cutout Size
2-5/8 Inch
Voltage Rating
12 Volt DC
Component Type
Complete Lighting
Energy Star Flag
No
UNSPSC
39111505
Standards
ETL Listed, cETLus Certified
Trim Type
No
Construction
Metal Body
Shade Type
Glass Lens
Lamp Type/Designation
LED
Lamp Included
No
Fixture Wattage
6 Watt
Ceiling Type
No
CRI
80.0000
Socket Type
No
Color Temperature
3000K
Manufacturer Name
GM Lighting
UPC
84995100615
Manufacturer Part Number
GMR6-WW-W
Brand Name
GM Lighting
Average Life
50000 Hour
List UOM Qty
1
Order UOM
ea

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.