Globalux Lighting SCS-132-120 1-Light SCS Series Standard Channel Strip Fixture 32-Watt 120-Volt White Powder-Coated

  

*Images are for illustration purposes only and may not be an exact representation of the product

Globalux Lighting SCS-132-120 1-Light SCS Series Standard Channel Strip Fixture 32-Watt 120-Volt White Powder-Coated

SKU: 367318
Globalux Lighting SCS series, standard channel strip fixture has one lamp capacity that supports 32-Watts power rated T8 fluorescent lamps. Fixture has cold-rolled steel housing construction with post painted white powder coat finish for maximum reflection and added durability. It features instant start ballast cover secured with quarter-turn fasteners. End plate of the fixture quickly converts to snap-in channel connector for continuous row mounting. Fixture provides general lighting solution for commercial, industrial, retail and residential application. It is suitable for surface or suspended mounting in storage/utility areas, coves, display cases, shops, task and general lighting areas. This standard channel strip lighting fixture is cULus listed.
  • Post painted white powder coat steel housing for extreme durability in harsh environments
  • End plate quickly transforms to snap-in channel connector for continuous row mounting
  • Ballast cover secured with quarter-turn fasteners

Overview

Globalux Lighting SCS series, standard channel strip fixture has one lamp capacity that supports 32-Watts power rated T8 fluorescent lamps. Fixture has cold-rolled steel housing construction with post painted white powder coat finish for maximum reflection and added durability. It features instant start ballast cover secured with quarter-turn fasteners. End plate of the fixture quickly converts to snap-in channel connector for continuous row mounting. Fixture provides general lighting solution for commercial, industrial, retail and residential application. It is suitable for surface or suspended mounting in storage/utility areas, coves, display cases, shops, task and general lighting areas. This standard channel strip lighting fixture is cULus listed.

Specifications

Voltage Rating
120 Volt
Shape
No
Ballast Type
Instant Start
Number of Lamps
1.0000
Mounting
Surface/Suspended
Lamp Wattage
32 Watt
Dimmable
No
Dimensions
48 Inch Length x 3 Inch Width x 3-5/8 Inch Depth
Fixture Wattage
32 Watt
Lamp Included
No
Lamp Type/Designation
(1) 32 Watt T8 Fluorescent
Shade Type
No
Degree of Protection
No
Construction
Cold Rolled Steel Housing
Socket Type
No
Manufacturer Name
Globalux Lighting
Manufacturer Part Number
SCS-132-120
Standards
cULus Certified
Brand Name
Globalux Lighting
UNSPSC
41113630
RoHS Flag
Yes
Country Of Origin
France
Type
SCS Series, Standard, Channel
Energy Star Flag
No
Finish
Post Painted White Powder Coated
Item Name
Strip Fixture

Documents

Catalog Specification Sheet
Technical Drawing
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.