Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Global Manufacturing G-257 Deep Square Box 4-11/16-Inch x 4-11/16-Inch x 2-1/8-Inch

  

*Images are for illustration purposes only and may not be an exact representation of the product

Global Manufacturing G-257 Deep Square Box 4-11/16-Inch x 4-11/16-Inch x 2-1/8-Inch

SKU: 370962
Global Manufacturing Deep square box has 1/2-Inch and 3/4-Inch knockouts. It measures 4-11/16-Inch x 4-11/16-Inch.
  • Knockouts Size: 1/2-Inch and 3/4-Inch
  • 1/2-Inch and 3/4-Inch knockouts
  • Comes in square shape
  • Measures 4-11/16-Inch x 4-11/16-Inch

Overview

Global Manufacturing Deep square box has 1/2-Inch and 3/4-Inch knockouts. It measures 4-11/16-Inch x 4-11/16-Inch.

Specifications

Number of Knockouts
2.0000
Type
Deep
Energy Star Flag
No
UNSPSC
39121308
Manufacturer Name
Global Manufacturing
Manufacturer Part Number
G-257
Shape
Square
UPC
61698321343
Brand Name
Global Manufacturing
Knockouts
1/2 Inch and 3/4 Inch
Finish
No
Item Name
Square Box
Insulation Material
No
Depth
2.125
Degree of Protection
No
Size
4-11/16 Inch x 4-11/16 Inch
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.