Tour  

Global Manufacturing DES38 Zamac Alloy Double Expansion Shield Anchor 3/4-Inch wej-it®

  

*Images are for illustration purposes only and may not be an exact representation of the product

Global Manufacturing DES38 Zamac Alloy Double Expansion Shield Anchor 3/4-Inch wej-it®

SKU: 403186
Global Manufacturing wej-it® DES Series Double expansion shield anchor features zamac alloy construction for longer endurance. This 1-1/2-Inch anchor featuring UNC threads, has screw size of 3/8 - 16 and drill size of 3/4-Inch.
  • Features zamac alloy construction
  • Screw size of 3/8 - 16 and drill size of 3/4-Inch
  • Features UNC threads

Overview

Global Manufacturing wej-it® DES Series Double expansion shield anchor features zamac alloy construction for longer endurance. This 1-1/2-Inch anchor featuring UNC threads, has screw size of 3/8 - 16 and drill size of 3/4-Inch.

Specifications

Drive Type
No
Type
Double Expansion Shield
Thread Type
UNC
Thread Size
No
Drill Size
3/4 Inch
Finish
No
Head Type
No
Sub Brand
wej-it®
Item Name
Anchor
Length
1.5
Material
Zamak Alloy
Series
DES
Screw Size
3/8-16
Manufacturer Name
Global Manufacturing
Manufacturer Part Number
DES38
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
UNSPSC
31162101
Brand Name
Global Manufacturing
Degree of Protection
No
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.