Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Global Manufacturing B7111KK Unshielded LL5 NYC Fire Alarm Cable 12/1P

  

*Images are for illustration purposes only and may not be an exact representation of the product

Global Manufacturing B7111KK Unshielded LL5 NYC Fire Alarm Cable 12/1P

SKU: 425138
Global Manufacturing Unshielded LL5 NYC Fire alarm cable has one pair conductor of size 12 AWG.
  • Has 12 AWG conductors
  • For power limited fire circuits
  • Unshielded cable

Overview

Global Manufacturing Unshielded LL5 NYC Fire alarm cable has one pair conductor of size 12 AWG.

Specifications

List UOM Qty
1000
Order UOM
ft
Wire Gauge Size
12 AWG
sku
425138
UNSPSC
26121600
Type
LL5 NYC
Stranded/Solid
No
Shield Type
Unshielded
Brand Name
Global Manufacturing
Packing Type
No
Insulation Material
No
Item Name
Fire Alarm Cable
Energy Star Flag
No
Degree of Protection
No
Insulation Color
No
Manufacturer Name
Global Manufacturing
Jacket Material
No
Number of Conductors
1 Pair
Conductor Material
No
Manufacturer Part Number
B7111KK
Hazardous Materials Code
N
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.