Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Global Manufacturing 34-YEL Marking Tape 3/4-Inch x 60-ft Yellow

  

*Images are for illustration purposes only and may not be an exact representation of the product

Global Manufacturing 34-YEL Marking Tape 3/4-Inch x 60-ft Yellow

SKU: 424714
Global Manufacturing Marking tape in yellow color, measures 3/4-Inch x 60 ft.
  • Comes in yellow color
  • 60-ft Long tape
  • Measures 60-ft x 3/4-Inch

Overview

Global Manufacturing Marking tape in yellow color, measures 3/4-Inch x 60 ft.

Specifications

Is Hazardous
No
List UOM Qty
100
Order UOM
ea
Temple Style
No
Temple Material
No
Temple Color
No
Lens Color
No
Frame Style
No
Frame Material
No
Frame Color
No
Lens Material
No
Color
Yellow
Energy Star Flag
No
Length
60
UNSPSC
41122703
RoHS Flag
Yes
Country Of Origin
France
Manufacturer Part Number
34-YEL
Width
0.75
Adhesive Material
No
Backing Material
No
Manufacturer Name
Global Manufacturing
Item Name
Marking Tape
Brand Name
Global Manufacturing
Legend Color
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.