Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GFCI RECEPTACLE P S PT2097 GRY 20A GFCI RCPT

  

*Images are for illustration purposes only and may not be an exact representation of the product

GFCI RECEPTACLE P S PT2097 GRY 20A GFCI RCPT

SKU: 409261
DUPLEX FEED THROUGH, STRAIGHT BLADE TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; GRAY COLOR; NEMA 5-20R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498, UL (CANADA AND US), CSA APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING

Overview

DUPLEX FEED THROUGH, STRAIGHT BLADE TYPE; HIGH IMPACT RESISTANT THERMOPLASTIC MATERIAL; GRAY COLOR; NEMA 5-20R CONFIGURATION; 3 WIRE(S); SPECIFICATION GRADE; UL 498, UL (CANADA AND US), CSA APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING

Specifications

GTIN
00785007048346
Energy Star Flag
No
Manufacturer Part Number
PT2097-GRY
Manufacturer Name
PASS SEYMOUR INC WIRING DEVICES ACCESSORIES
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39121406
UPC
78500704834
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.