Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GFCI RECEPTACLE HWS GFTWRST20SNAPI 20A 125V RCP

  

*Images are for illustration purposes only and may not be an exact representation of the product

GFCI RECEPTACLE HWS GFTWRST20SNAPI 20A 125V RCP

SKU: 452456
DUPLEX TYPE; NYLON (FACE/BASE) MATERIAL; IVORY COLOR; 5-20R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL 943, CSA APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING; 20 AMPERE CURRENT RATING; 2 POLE(S); BACK, SIDE WIRING

Overview

DUPLEX TYPE; NYLON (FACE/BASE) MATERIAL; IVORY COLOR; 5-20R CONFIGURATION; 3 WIRE(S); COMMERCIAL GRADE; UL 943, CSA APPROVAL; 125 VAC AT 60 HZ VOLTAGE RATING; 20 AMPERE CURRENT RATING; 2 POLE(S); BACK, SIDE WIRING

Specifications

GTIN
00883778860164
Energy Star Flag
No
Manufacturer Part Number
GFTWRST20SNAPI
Manufacturer Name
HUBBELL WIRING SYSTEMS
Country Of Origin
China
RoHS Flag
Yes
UNSPSC
39121406
UPC
88377886016
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.