Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  
  
*Images are for illustration purposes only and may not be an exact representation of the product

Geocel GC55103 Roof Bonding Sealant 10 fl-oz Cartridge 4500®

SKU: 691789
Geocel 4500® Roof bonding sealant in black color, has calcium carbonate, polypropylene glycol, aminoethylaminopropyltrimethoxysilane, carbon black, dibutylbis tin, crystalline silica and respirable powder compositions. This liquid form sealant comes in 10-fl-oz cartridge container and cures in 1 day. It is applicable on asphalt shingles, steel, concrete, EPDM, primed TPO, primed PVC, hypalon, metal, wood and other common building substrates materials. The sealant has a relative density of 1.59, flash point of >199.9 deg F closed cup and withstands a temperature rating from 30 to 120 deg F. It is compatible with EPDM membranes, tapes and patches. The sealant is suitable for OEM - MH/RV and roofing applications. It is ideal to use as a night seal and for core/test cuts. The roof bonding sealant meets CARB and RoHS standards.
  • Applies, adheres and cures underwater
  • Provides lap adhesive and scrim edge in one sealant
  • Additional adhesives or sealants are not needed
  • Flexible
  • Suitable to use as a night seal and for core/test cuts
  • Has non-flammable formulation
  • Suitable for OEM - MH/RV and roofing applications

Overview

Geocel 4500® Roof bonding sealant in black color, has calcium carbonate, polypropylene glycol, aminoethylaminopropyltrimethoxysilane, carbon black, dibutylbis tin, crystalline silica and respirable powder compositions. This liquid form sealant comes in 10-fl-oz cartridge container and cures in 1 day. It is applicable on asphalt shingles, steel, concrete, EPDM, primed TPO, primed PVC, hypalon, metal, wood and other common building substrates materials. The sealant has a relative density of 1.59, flash point of >199.9 deg F closed cup and withstands a temperature rating from 30 to 120 deg F. It is compatible with EPDM membranes, tapes and patches. The sealant is suitable for OEM - MH/RV and roofing applications. It is ideal to use as a night seal and for core/test cuts. The roof bonding sealant meets CARB and RoHS standards.

Specifications

List UOM Qty
1
Order UOM
ea
Adhesive Material
No
Backing Material
No
Container Size
10 fl-oz
Composition
Calcium Carbonate, Polypropylene Glycol, Aminoethylaminopropyltrimethoxysilane, Carbon Black, Dibutylbis (Pentadionate) Tin, Crystalline Silica, Respirable Powder
Manufacturer Part Number
GC55103
Container Type
Cartridge
Flash Point
>199.9 deg F (>93.3 deg C) Closed Cup
Cure Time
1 Day
Color
Black
Density
1.59 Relative
Temperature Rating
30 to 120 deg F
Energy Star Flag
No
Manufacturer Name
Geocel
UPC
7923955103
sku
691789
Sub Brand
4500®
UNSPSC
31201622
Standards
CARB, RoHS Compliant
Brand Name
Geocel
Form
Liquid
Item Name
Roof Bonding Sealant
MSDS Link
Hazardous Materials Code
N

Documents

Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.