Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Generac RXSC100A3 1-Phase Non-Service Rated Automatic Transfer Switch 100-Amp 120/240-Volt NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Generac RXSC100A3 1-Phase Non-Service Rated Automatic Transfer Switch 100-Amp 120/240-Volt NEMA 3R

SKU: 674374
Generac Non-service rated automatic transfer switch has a voltage rating of 120/240-Volts and current rating of 100-Amps. This 1-Phase switch has aluminum NEMA 3R enclosure to provide protection. It supports 1/0 - 14-AWG conductors. It measures 17.24-Inch H1 x 20-Inch H2 x 12.5-Inch W1 x 14.6-Inch W2 x 7.09-Inch. The automatic transfer switch is UL/CUL listed.
  • Has aluminum NEMA/UL type 3R enclosure
  • The controller regulates all the timing, sensing, exercising functions and transfer command
  • Features open transition service rated load transition

Overview

Generac Non-service rated automatic transfer switch has a voltage rating of 120/240-Volts and current rating of 100-Amps. This 1-Phase switch has aluminum NEMA 3R enclosure to provide protection. It supports 1/0 - 14-AWG conductors. It measures 17.24-Inch H1 x 20-Inch H2 x 12.5-Inch W1 x 14.6-Inch W2 x 7.09-Inch. The automatic transfer switch is UL/CUL listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Energy Star Flag
No
Enclosure
NEMA 3R
UPC
69647106960
UNSPSC
39122200
Type
Non-Service Rated
Brand Name
Generac
Size
14.6 Inch Width x 7.09 Inch Depth x 20 Inch Height
Amperage Rating
100 Amp
Standards
UL Listed, cUL Certified
sku
674374
Voltage Rating
120/240 Volt
Item Name
Automatic Transfer Switch
Manufacturer Name
Generac
Manufacturer Part Number
RXSC100A3
Actuator
No
Material
Aluminum
Fusible
No
Conductor Size
1/0-14 AWG
Neutral Type
No
Fuse Type
No
Number of Phase
1.0000
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.