Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Generac RTSY150A3 1-Phase Smart Switch 120/240-Volt 150-Amp Maximum NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Generac RTSY150A3 1-Phase Smart Switch 120/240-Volt 150-Amp Maximum NEMA 3R

SKU: 126268
Generac 1-Phase Smart switch is rated at 150-Amps and 120/240-Volts. This switch accepts wire of size 250-MCM - 6-AWG. It measures 30-Inch x 13-1/2-Inch x 6.3-Inch. This switch has NEMA 3R enclosure for added safety. Smart switch is UL listed.
  • Measures 30-Inch x 13-1/2-Inch x 6.3-Inch
  • Maximum current rating of 150-Amps
  • Voltage rating of 120/240 Volt

Overview

Generac 1-Phase Smart switch is rated at 150-Amps and 120/240-Volts. This switch accepts wire of size 250-MCM - 6-AWG. It measures 30-Inch x 13-1/2-Inch x 6.3-Inch. This switch has NEMA 3R enclosure for added safety. Smart switch is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Number of Phase
1.0000
Voltage Rating
120/240 Volt
Size
13-1/2 Inch Width x 6.3 Inch Depth x 30 Inch Height
Standards
UL Listed
UNSPSC
39122200
Energy Star Flag
No
Neutral Type
No
UPC
69647161402
Manufacturer Name
Generac
Manufacturer Part Number
RTSY150A3
Actuator
No
Amperage Rating
150 Amp Maximum
Brand Name
Generac
Enclosure
NEMA 3R
Fuse Type
No
Fusible
No
Item Name
Smart Switch
Conductor Size
250 MCM-6 AWG
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.