Generac RTSW200A3 2-Pole 1-Phase Automatic Smart Transfer Switch 120/240-Volt 200-Amp NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Generac RTSW200A3 2-Pole 1-Phase Automatic Smart Transfer Switch 120/240-Volt 200-Amp NEMA 3R

SKU: 397428
Generac 1-Phase Automatic smart transfer switch is rated at 120/240-Volts and 200-Amps. This 2-Pole switch accepts wire of size 250-MCM - 6-AWG. It measures 13.5-Inch x 6.3-Inch x 30-Inch. Controller at the generator handles all the timing, sensing, exercising functions and transfer commands. This switch has NEMA 3R enclosure for added safety. Switch is UL/cULus listed.
  • Service rated (RTSW) Generac automatic transfer switch is housed in an aluminum NEMA/UL Type 3R enclosure
  • The heavy-duty Generac contactor is a UL recognized device and is designed for years of service
  • The controller at the generator handles all the timing, sensing, exercising functions and transfer commands

Overview

Generac 1-Phase Automatic smart transfer switch is rated at 120/240-Volts and 200-Amps. This 2-Pole switch accepts wire of size 250-MCM - 6-AWG. It measures 13.5-Inch x 6.3-Inch x 30-Inch. Controller at the generator handles all the timing, sensing, exercising functions and transfer commands. This switch has NEMA 3R enclosure for added safety. Switch is UL/cULus listed.

Specifications

Voltage Rating
120/240 Volt
Standards
UL Listed, cULus Certified
Item Name
Automatic Smart Transfer Switch
Brand Name
Generac
Amperage Rating
200 Amp
UNSPSC
39122200
Energy Star Flag
No
Actuator
No
Conductor Size
250 MCM-6 AWG
Enclosure
NEMA 3R
Fusible
No
Neutral Type
No
Number of Poles
2
Fuse Type
No
Manufacturer Part Number
RTSW200A3
Size
13.5 Inch Width x 6.3 Inch Depth x 30 Inch Height
Manufacturer Name
Generac
UPC
69647161991
Number of Phase
1.0000

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.