Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Generac RTSW100A3 2-Pole 1-Phase Automatic Smart Transfer Switch 120/240-Volt 100-Amp NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Generac RTSW100A3 2-Pole 1-Phase Automatic Smart Transfer Switch 120/240-Volt 100-Amp NEMA 3R

SKU: 404477
Generac 2-Pole 1-Phase Automatic smart transfer switch is rated at 100-Amps and 120/240-Volts. It accommodates size 1/0 - 14-AWG wire. This switch in baked powder paint finish, has NEMA 3R rated enclosure for safety. It measures 14.6-Inch x 7.09-Inch x 20-Inch. This switch handles all timing, sensing, exercising functions and transfer commands. Switch is UL/cULus listed.
  • Service rated (RTSW) Generac automatic transfer switch is housed in an aluminum NEMA/UL Type 3R enclosure
  • The heavy-duty Generac contactor is a UL recognized device and is designed for years of service
  • The controller at the generator handles all the timing, sensing, exercising functions and transfer commands
  • All switches are covered by a 5 year limited warranty

Overview

Generac 2-Pole 1-Phase Automatic smart transfer switch is rated at 100-Amps and 120/240-Volts. It accommodates size 1/0 - 14-AWG wire. This switch in baked powder paint finish, has NEMA 3R rated enclosure for safety. It measures 14.6-Inch x 7.09-Inch x 20-Inch. This switch handles all timing, sensing, exercising functions and transfer commands. Switch is UL/cULus listed.

Specifications

Is Hazardous
No
Number of Phase
1.0000
Voltage Rating
120/240 Volt
Size
14.6 Inch Width x 7.09 Inch Depth x 20 Inch Height
Standards
UL Listed, cULus Certified
Number of Poles
2
UPC
69647161989
Manufacturer Name
Generac
Manufacturer Part Number
RTSW100A3
Actuator
No
Amperage Rating
100 Amp
Brand Name
Generac
Enclosure
NEMA 3R
Item Name
Automatic Smart Transfer Switch
Conductor Size
1/0-14 AWG

Documents

Brochure Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.