Tour  

Generac RTSN200G3 3-Pole 3 Phase Transfer Switch 208-Volt 200-Amp NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Generac RTSN200G3 3-Pole 3 Phase Transfer Switch 208-Volt 200-Amp NEMA 3R

SKU: 24465
Generac 3-Pole 3-Phase Transfer switch is rated at 200-Amps and 208-Volts. It operates frequency rating of 60-Hz. An aluminum enclosure switch is compatible with 20 - 60-Kilo-Watts standby generators. This switch has NEMA 3R rated aluminum enclosure for safety. It measures 20.2-Inch x 7.1-Inch x 24.1-Inch. Switch is UL/cUL listed.
  • Senses power failure and instructs your standby generator to star
  • Compatible with standby generators from 20 - 60-Kilo-Watts
  • Measures 20.2-Inch x 7.1-Inch x 24.1-Inch

Overview

Generac 3-Pole 3-Phase Transfer switch is rated at 200-Amps and 208-Volts. It operates frequency rating of 60-Hz. An aluminum enclosure switch is compatible with 20 - 60-Kilo-Watts standby generators. This switch has NEMA 3R rated aluminum enclosure for safety. It measures 20.2-Inch x 7.1-Inch x 24.1-Inch. Switch is UL/cUL listed.

Specifications

Voltage Rating
208 Volt
Size
20.2 Inch Width x 7.1 Inch Depth x 24.1 Inch Height
Number of Poles
3
Number of Phase
3.0000
Energy Star Flag
No
Standards
UL Listed, cUL Certified
Neutral Type
No
Brand Name
Generac
Material
Aluminum Enclosure
UPC
69647111223
Manufacturer Name
Generac
Manufacturer Part Number
RTSN200G3
Actuator
No
Amperage Rating
200 Amp
Enclosure
NEMA 3R
Frequency Rating
60 Hz
Fuse Type
No
Fusible
No
Item Name
Transfer Switch
UNSPSC
39122200

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.