Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Generac RTG16EZA3 2-Pole 1-Phase 16-Circuit Automatic Transfer Switch With Built-In Load Center 120/240-Volt 100-Amp NEMA 3R

  

*Images are for illustration purposes only and may not be an exact representation of the product

Generac RTG16EZA3 2-Pole 1-Phase 16-Circuit Automatic Transfer Switch With Built-In Load Center 120/240-Volt 100-Amp NEMA 3R

SKU: 365773
Generac 16-circuit automatic transfer switch with built-in load center, has all weather, aluminum NEMA 3R enclosure with electrostatically applied and baked powder paint finish. It features controller on the generator that handles all of the timing, sensing and exercise functions. This switch operates at a voltage rating of 120/240-Volts, current rating of 100-Amps, frequency rating of 60-Hz and interrupt rating of 1000-Amps. It is suitable for air cooled generators. The automatic transfer switch with built-in load center, is cULus listed.
  • The heavy duty generac contactor is a UL recognized device, designed for years of service
  • Multi listed for use with 1-Inch standard, tandem, GFCI and AFCI breakers from Siemens, Eaton and Square D for the most flexible and cost-effective install
  • Features <60% utility voltage dropout and >80% utility voltage pickup
  • Timer to generator start - 10-second factory set, adjustable between 2 to 1500 seconds by a qualified dealer
  • 5-second engine warm up delay and 15-second re-transfer time delay
  • 60% for 5 seconds standby voltage sensor
  • 60-second engine cool-down timer
  • For air cooled generators

Overview

Generac 16-circuit automatic transfer switch with built-in load center, has all weather, aluminum NEMA 3R enclosure with electrostatically applied and baked powder paint finish. It features controller on the generator that handles all of the timing, sensing and exercise functions. This switch operates at a voltage rating of 120/240-Volts, current rating of 100-Amps, frequency rating of 60-Hz and interrupt rating of 1000-Amps. It is suitable for air cooled generators. The automatic transfer switch with built-in load center, is cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
sku
365773
Number of Phase
1.0000
Voltage Rating
120/240 Volt
Size
13-1/2 Inch Width x 6.91 Inch Depth x 30.1 Inch Height
Type
16-Circuit
Standards
cULus Certified
UNSPSC
39122200
Energy Star Flag
No
Neutral Type
No
Number of Poles
2
Mounting
Surface
Feature8
For air cooled generators
UPC
69647161879
Manufacturer Name
Generac
Manufacturer Part Number
RTG16EZA3
Actuator
No
Amperage Rating
100 Amp
Brand Name
Generac
Enclosure
NEMA 3R
Frequency Rating
60 Hz
Fuse Type
No
Fusible
No
Item Name
Automatic Transfer Switch With Built-In Load Center
Material
Steel
Conductor Size
1/0-14 AWG
Warranty Files 01 Link
Warranty Files Link Hazardous Materials Code
N
Is Not Returnable
No

Documents

Instruction Guide Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.