Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Generac RG04854ANAX QS Series Standby Generator 1800 RPM 48-Kilo-Watt (LPG and NG) Aluminum Enclosure Protector™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Generac RG04854ANAX QS Series Standby Generator 1800 RPM 48-Kilo-Watt (LPG and NG) Aluminum Enclosure Protector™

SKU: 428550
Generac Protector™ QS Series standby generator has a durable aluminum construction with gray finish. It produces greater power quality with less than 5 percent total harmonic distortion for clean, smooth operation of sensitive electronics and appliances. It supports true power electrical technology for high-performance. This generator comes with isochronous electronic governor, sound attenuated enclosure and closed cooled recovery system. It comes with hydraulic lifter and is suitable for commercial applications. It measures 76.8-Inch x 35-Inch x 46.1-Inch. Standby generator is UL and cULus listed.
  • Bears excellent power quality with less than 5% total harmonic distortion, resulting in clean, smooth operation of sensitive electronics and appliances
  • The controller has received upgrades including USB flash capability, smart battery charging, voltage adjustment and backlit membrane pad style buttons
  • All connections are dual conductor rated and the implementation of quick-connects for the control wires, completely eliminates the need for crimping or lugging
  • Sound attenuated enclosure
  • Closed cooled recovery system
  • Smart battery charger
  • Voltage regulation is +/-1%

Overview

Generac Protector™ QS Series standby generator has a durable aluminum construction with gray finish. It produces greater power quality with less than 5 percent total harmonic distortion for clean, smooth operation of sensitive electronics and appliances. It supports true power electrical technology for high-performance. This generator comes with isochronous electronic governor, sound attenuated enclosure and closed cooled recovery system. It comes with hydraulic lifter and is suitable for commercial applications. It measures 76.8-Inch x 35-Inch x 46.1-Inch. Standby generator is UL and cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
Number of Cylinders
8.0000
Fuel Type
Natural Gas, Liquid Propane
Fuel Consumption
638 CFH at 100% Load in Natural Gas, 312 CFH at 100% Load in Propane
Engine Type
V-Type Liquid Cooled Gaseous Engine
Noise Level
68 DB at Normal Mode
UNSPSC
26111600
Standards
cULus Certified, UL 2200
Type
QS Series
Energy Star Flag
No
sku
428550
Voltage Rating
120 - 240 Volt at 1-Phase, 120 - 208 Volt, 120 - 240 Volt, 277 - 480 Volt at 3-Phase
Compression Ratio
9:1
UPC
69647161635
Manufacturer Name
Generac
Manufacturer Part Number
RG04854ANAX
Sub Brand
Protector™
Amperage Rating
72 - 200 Amp (LPG, NG)
Finish
Gray
Frequency Rating
60 Hz
Speed Rating
1800 RPM
Size
76.8 Inch Length x 35 Inch Width x 46.1 Inch Height
Power Rating
48 Kilo-Watt (LP/NG)
Phase
1 or 3
Item Name
Standby Generator
Material
Aluminum Enclosure
Control Type
2 Line LCD Multilingual Digital Evolution™ Controller
Brand Name
Generac
Is Not Returnable
No
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.