Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Generac RG02724ANAX QS Series Standby Generator 1800 RPM 27-Kilo-Watt (LPG) 25-Kilo-Watt (NG) Aluminum Enclosure Protector™

  

*Images are for illustration purposes only and may not be an exact representation of the product

Generac RG02724ANAX QS Series Standby Generator 1800 RPM 27-Kilo-Watt (LPG) 25-Kilo-Watt (NG) Aluminum Enclosure Protector™

SKU: 419065
Generac Protector™ QS Series standby generator has a durable aluminum construction with gray finish. It produces greater power quality with less than 5 percent total harmonic distortion for clean, smooth operation of sensitive electronics and appliances. It supports true power electrical technology for high-performance. This generator features isochronous electronic governor, sound attenuated enclosure and closed cooled recovery system. It comes with hydraulic lifter and is suitable for commercial applications. It measures 62.22-Inch x 30.6-Inch x 38.6-Inch. Standby generator is UL and cULus listed.
  • Bears excellent power quality with less than 5% total harmonic distortion, resulting in clean, smooth operation of sensitive electronics and appliances
  • The controller has received upgrades including USB flash capability, smart battery charging, voltage adjustment and backlit membrane pad style buttons
  • All connections are dual conductor rated and the implementation of quick-connects for the control wires, completely eliminates the need for crimping or lugging
  • Sound attenuated enclosure
  • Closed cooled recovery system
  • Smart battery charger
  • Voltage regulation is +/-1%

Overview

Generac Protector™ QS Series standby generator has a durable aluminum construction with gray finish. It produces greater power quality with less than 5 percent total harmonic distortion for clean, smooth operation of sensitive electronics and appliances. It supports true power electrical technology for high-performance. This generator features isochronous electronic governor, sound attenuated enclosure and closed cooled recovery system. It comes with hydraulic lifter and is suitable for commercial applications. It measures 62.22-Inch x 30.6-Inch x 38.6-Inch. Standby generator is UL and cULus listed.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Degree of Protection
No
UPC
69647161684
Engine Type
In-Line Liquid Cooled Gaseous Engine
Energy Star Flag
No
Item Name
Standby Generator
sku
419065
Voltage Rating
120 - 240 Volt at 1-Phase, 120 - 208 Volt, 120 - 240 Volt at 3-Phase
Sub Brand
Protector™
Amperage Rating
81 - 113 Amp (LPG), 75 - 104 Amp (NG)
Standards
cULus Certified, UL 2200
Size
62.22 Inch Length x 30.6 Inch Width x 38.6 Inch Height
Brand Name
Generac
Speed Rating
1800 RPM
Material
Aluminum Enclosure
Compression Ratio
9.5:1
Type
QS Series
Fuel Type
Natural Gas, Liquid Propane
Fuel Consumption
396 CFH at 100% Load in Natural Gas, 149 CFH at 100% Load in Propane
Frequency Rating
60 Hz
Manufacturer Part Number
RG02724ANAX
UNSPSC
26111600
Manufacturer Name
Generac
Finish
Gray
Noise Level
70 DB at Normal Mode
Number of Cylinders
4.0000
Phase
1 or 3
Power Rating
27 Kilo-Watt (LP), 25 Kilo-Watt (NG)
Control Type
2 Line LCD Multilingual Digital Evolution™ Controller
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.