Generac 6719 iX2000 Series Variable Speed Portable Generator 2000-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Generac 6719 iX2000 Series Variable Speed Portable Generator 2000-Watt

SKU: 375021
Generac iX2000 Series portable generator has current rating of 16.7-Amps and voltage rating of 120-Volt AC at 60-Hz frequency. At 25% load, the 127 cc OHV engine has run time of 4.7 hours. It measures 22-Inch x 12-Inch x 18-Inch. To indicate system status, the At-a-glance LED status lights are applicable. For added strength, the fully enclosed durable case is enabled. It has circuit breakers to provide electronic overload protection. Inverter technology creates quiet, clean power and FlexPower™ mode saves fuel and reduces noise. This lightweight and compact design generator enables easy portability. Fully enclosed case on the generator offers added durability and strength. This portable generator is suitable for commercial/residential applications.
  • Clean, stable power with less than 3% total harmonic distortion
  • Low-oil level shutdown automatically safeguards engine from damage
  • Circuit breakers provide electronic overload protection
  • 12-Volt DC Outlet with battery charging cable included
  • Pushbutton primer makes engine start-up easier
  • Recommended oil 10W-30/SAE30 for reliable operation
  • Recoil pull start feature

Overview

Generac iX2000 Series portable generator has current rating of 16.7-Amps and voltage rating of 120-Volt AC at 60-Hz frequency. At 25% load, the 127 cc OHV engine has run time of 4.7 hours. It measures 22-Inch x 12-Inch x 18-Inch. To indicate system status, the At-a-glance LED status lights are applicable. For added strength, the fully enclosed durable case is enabled. It has circuit breakers to provide electronic overload protection. Inverter technology creates quiet, clean power and FlexPower™ mode saves fuel and reduces noise. This lightweight and compact design generator enables easy portability. Fully enclosed case on the generator offers added durability and strength. This portable generator is suitable for commercial/residential applications.

Specifications

NEMA Configuration
No
Energy Star Flag
No
UNSPSC
26111600
Run Time
4.7 Hour at 25% Load
Engine Type
OHV
Fuel Type
No
Voltage Rating
120 Volt AC
Type
iX2000 Series, Variable Speed
UPC
69647106719
Manufacturer Name
Generac
Manufacturer Part Number
6719
Frequency Rating
60 Hz
Phase
No
Power Rating
2000 Watt at Running, 2200 Watt at Starting
Size
22 Inch Length x 12 Inch Width x 18 Inch Height
Finish
No
Brand Name
Generac
Item Name
Portable Generator
Amperage Rating
16.7 Amp

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.