Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Generac 6337 Resin Enclosure/Glass-Filled Nylon Raintight Power Inlet Box 125/250-Volt AC 30-Amp

  

*Images are for illustration purposes only and may not be an exact representation of the product

Generac 6337 Resin Enclosure/Glass-Filled Nylon Raintight Power Inlet Box 125/250-Volt AC 30-Amp

SKU: 133573
Generac Rain-tight power inlet box with current rating of 30-Amps and voltage rating of 120/240-Volts, is designed for generators up to 7500-Watts. It has glass filled nylon NEMA 3R enclosure and male inlet in NEMA configuration L14-30 at the bottom. This rain-tight resin inlet box is compatible with GP3250, LP3250, XG4000, XP4000, GP5500, GP6500E GP7500E, XG6500, XG7000E, XG8000E, XP6500E and XP8000E Generac generators. Power inlet box is UL listed.
  • Non-metallic resin enclosure includes six knockouts for ultimate wiring flexibility
  • Durable, high-impact, glass filled nylon construction
  • Retains rain-tight rating while in use

Overview

Generac Rain-tight power inlet box with current rating of 30-Amps and voltage rating of 120/240-Volts, is designed for generators up to 7500-Watts. It has glass filled nylon NEMA 3R enclosure and male inlet in NEMA configuration L14-30 at the bottom. This rain-tight resin inlet box is compatible with GP3250, LP3250, XG4000, XP4000, GP5500, GP6500E GP7500E, XG6500, XG7000E, XG8000E, XP6500E and XP8000E Generac generators. Power inlet box is UL listed.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
UPC
69647106337
UNSPSC
26111600
Standards
UL Listed
Energy Star Flag
No
Manufacturer Name
Generac
Manufacturer Part Number
6337
Amperage Rating
30 Amp
Brand Name
Generac
Depth
5
For Use With
GP3250, LP3250, XG4000, XP4000, GP5500, GP6500E, GP7500E, XG6500, XG7000E, XG8000E, XP6500E, XP8000E 7500 Watt Generators
Height
5
Item Name
Power Inlet Box
Material
Resin Enclosure/Glass Filled Nylon
Finish
No
Type
Raintight
Width
6
NEMA Outlet/Inlet
NEMA L14-30
Voltage Rating
125/250 Volt AC

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.