Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Generac 6329 Power Cord 10/4 50-ft Black

  

*Images are for illustration purposes only and may not be an exact representation of the product

Generac 6329 Power Cord 10/4 50-ft Black

SKU: 133243
Generac 10/4 Power cord has black thermoset weather resistant compound jacket to offer added safety. It has voltage rating of 125/250-Volts, current rating of 30-Amps and power rating of 7500-Watts. This 50-ft cord features male and female twist-lock plug. Cord is NEMA L14-30 configured.
  • Suitable for use with generators equipped with 30-Amp outlet
  • Length of 50-ft

Overview

Generac 10/4 Power cord has black thermoset weather resistant compound jacket to offer added safety. It has voltage rating of 125/250-Volts, current rating of 30-Amps and power rating of 7500-Watts. This 50-ft cord features male and female twist-lock plug. Cord is NEMA L14-30 configured.

Specifications

Armor Material
No
Stranded/Solid
No
Voltage Rating
125/250 Volt
Wattage
7500
NEMA Outlet/Inlet
NEMA L14-30
Wire Gauge Size
10 AWG
Color
Black Jacket
UNSPSC
26121545
Energy Star Flag
No
Packing Type
No
UPC
69647106329
Amperage Rating
30 Amp
Manufacturer Part Number
6329
Manufacturer Name
Generac
Brand Name
Generac
Conductor Material
No
Length
50
Jacket Material
Thermoset Weather Resistant Compound
Item Name
Power Cord
Insulation Material
No
Degree of Protection
No
Cord End Type
Male and Female Twist-Lock
Number of Conductors
4

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.