Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Generac 5982 GP3250 Series Portable Generator 3750-Watt 3600 RPM

  

*Images are for illustration purposes only and may not be an exact representation of the product

Generac 5982 GP3250 Series Portable Generator 3750-Watt 3600 RPM

SKU: 88270
Generac GP3250 Series Portable generator in black and orange finish, incorporates heavy duty high performance Generac OHV engine with splash lubrication for long life. An integrated engine performs at 3600 RPM and displaces up to 208 Cubic-cm. This portable generator has heavy duty steel tube cradle for maximum strength and durability. The generator has large capacity steel fuel take to fill gasoline fuel for running. It has cast iron cylinder. This generator is voltage rated at 120/240-Volts AC and current rated at 27/13.5-Amps up to 31.25/15.63-Amps at 60-Hz to deliver 3250-Watt power while running and 3750-Watt power while starting. The generator has 9.7-Hour run time at 50% load. It measures 22.75-Inch x 22-Inch x 21-Inch with 37.75-Inch extended length. This portable generator is suitable for commercial or residential applications. The electric start portable generator meets CSA, CARB and EPA standards.
  • Has Generac's OHVI® engine with splash lubrication to provide a long engine life
  • Has a large capacity steel fuel tank with incorporated fuel gauge to provide durability and extended run time
  • Automatically shut down low oil level to safeguard engine from damage
  • Has hardened steel tube cradle for added durability and strength
  • Has fold-down handle for sturdy portability and compact storage
  • Has heavy duty, never flat wheels for reliable portability
  • Has 8-Inch solid wheels
  • Suitable for commercial or residential applications

Overview

Generac GP3250 Series Portable generator in black and orange finish, incorporates heavy duty high performance Generac OHV engine with splash lubrication for long life. An integrated engine performs at 3600 RPM and displaces up to 208 Cubic-cm. This portable generator has heavy duty steel tube cradle for maximum strength and durability. The generator has large capacity steel fuel take to fill gasoline fuel for running. It has cast iron cylinder. This generator is voltage rated at 120/240-Volts AC and current rated at 27/13.5-Amps up to 31.25/15.63-Amps at 60-Hz to deliver 3250-Watt power while running and 3750-Watt power while starting. The generator has 9.7-Hour run time at 50% load. It measures 22.75-Inch x 22-Inch x 21-Inch with 37.75-Inch extended length. This portable generator is suitable for commercial or residential applications. The electric start portable generator meets CSA, CARB and EPA standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Energy Star Flag
No
Feature8
Suitable for commercial or residential applications
Standards
CSA Certified, CARB Certified, EPA Standard
UNSPSC
26111600
Manufacturer Part Number
5982
Manufacturer Name
Generac
UPC
69647159823
sku
88270
Run Time
9.7 Hour at 50% Load
Fuel Type
Gasoline
Voltage Rating
120/240 Volt AC
Finish
Black, Orange
Frequency Rating
60 Hz
Item Name
Portable Generator
Material
Steel Fuel Tank and Tube Cradle, Cast Iron Cylinder
Brand Name
Generac
Amperage Rating
27/13.5 Amp Rated, 31.25/15.63 Amp Maximum
Power Rating
Running: 3250 Watt, Starting: 3750 Watt
Size
22.75 Inch Length x 22 Inch Width x 21 Inch Height, 37.75 Inch Extended Length
Speed Rating
3600 RPM
Type
GP3250 Series
Phase
No
Engine Type
OHV
Hazardous Materials Code
N
Eclipse Keywords Numeric
104810

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.