Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

Generac 5940 GP6500 Series Portable Generator 3600 RPM 6500-Watt

  

*Images are for illustration purposes only and may not be an exact representation of the product

Generac 5940 GP6500 Series Portable Generator 3600 RPM 6500-Watt

SKU: 12268
Generac GP6500 Series portable generator has current rating of 54.2/27.1-Amps and voltage rating of 120/240-Volt AC at 60-Hz frequency. This 389 cc OHV engine has run time of 10 hours at 50% load. It measures 27.25-Inch x 27-Inch x 25-Inch. This 3600 RPM portable generator engine incorporates splash lubrication and provides long life. It has large-capacity steel fuel tank with a fuel gauge for durability and extended run times. Hour meter tracks usage for proper service intervals. Covered outlet offers added protection from the environment and adverse working conditions. Portable generator is suitable for commercial/residential application. Portable generator is CARB/CSA certified.
  • Low-oil level shutdown automatically safeguards engine from damage
  • Hardened 1-1/4-Inch steel tube cradle for added strength and durability
  • Heavy-duty, never flat wheels for reliable portability
  • Automatic voltage regulation
  • Recoil pull start feature
  • On engine switch location

Overview

Generac GP6500 Series portable generator has current rating of 54.2/27.1-Amps and voltage rating of 120/240-Volt AC at 60-Hz frequency. This 389 cc OHV engine has run time of 10 hours at 50% load. It measures 27.25-Inch x 27-Inch x 25-Inch. This 3600 RPM portable generator engine incorporates splash lubrication and provides long life. It has large-capacity steel fuel tank with a fuel gauge for durability and extended run times. Hour meter tracks usage for proper service intervals. Covered outlet offers added protection from the environment and adverse working conditions. Portable generator is suitable for commercial/residential application. Portable generator is CARB/CSA certified.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
NEMA Configuration
No
Energy Star Flag
No
Standards
CSA Certified, CARB Certified
UNSPSC
26111600
Manufacturer Part Number
5940
Manufacturer Name
Generac
UPC
69647105940
sku
12268
Run Time
10 Hour
Fuel Type
No
Voltage Rating
120/240 Volt AC
Finish
No
Frequency Rating
60 Hz
Item Name
Portable Generator
Brand Name
Generac
Amperage Rating
54.2/27.1 Amp Rated
Power Rating
Running: 6500 Watt; Starting: 8125 Watt
Size
27.25 Inch Length x 27 Inch Width x 25 Inch Height
Speed Rating
3600 RPM
Type
GP6500 Series
Phase
No
Engine Type
OHV
Hazardous Materials Code
N

Documents

Brochure Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.