Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting RR9 Low Voltage Lighting Relay SPST 20 Amp 277 Volt

  
*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting RR9 Low Voltage Lighting Relay SPST 20 Amp 277 Volt

SKU: 136
GE Lighting Low-voltage lighting relay has voltage rating of 277 Volts and current rating of 20 Amps. It measures 1.72 Inch x 2.52 Inch x 1.53 Inch. It features 5-Wire low-voltage leads with isolated pilot auxiliary contact. It accommodates solid or stranded wire of size 14 - 10 AWG. This relay mounts in standard 1/2-Inch knockout in 14-gauge or 16-gauge material. It withstands temperature rating of 0 to 60 deg C. Lighting relay is UL listed and CSA certified.
  • 5-Wire low-voltage leads with isolated pilot auxiliary contact
  • Mounts in standard 1/2-Inch knockout in 14-/16-gauge material
  • Two terminals, two back-wiring holes per terminal for use with 14-10 AWG solid or stranded copper wire

Overview

GE Lighting Low-voltage lighting relay has voltage rating of 277 Volts and current rating of 20 Amps. It measures 1.72 Inch x 2.52 Inch x 1.53 Inch. It features 5-Wire low-voltage leads with isolated pilot auxiliary contact. It accommodates solid or stranded wire of size 14 - 10 AWG. This relay mounts in standard 1/2-Inch knockout in 14-gauge or 16-gauge material. It withstands temperature rating of 0 to 60 deg C. Lighting relay is UL listed and CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Finish
No
Phase
No
Conductor Size
14-10 AWG
Standards
UL E18830, CSA Certified
Brand Name
GE Lighting
Contact Configuration
SPST
Temperature Rating
0 to 60 deg C
Type
Low Voltage
sku
136
UNSPSC
39121500
Resistance
30 Amp at 277 Volt AC
UPC
4318054140
Amperage Rating
20 Amp
Voltage Rating
277 Volt
Environmental Conditions
10 - 95% Non-Condensing Relative Humidity
Energy Star Flag
No
Dimensions
1.72 Inch Width x 2.52 Inch Depth x 1.53 Inch Height
Degree of Protection
No
Manufacturer Name
GE Lighting
Item Name
Lighting Relay
Mounting
1/2 Inch Knockout
Manufacturer Part Number
RR9
Hazardous Materials Code
N

Documents

Brochure Catalog
Instruction Guide
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.