Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting RR7 Lighting Panel Relay Switch 120/277-Volt AC

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting RR7 Lighting Panel Relay Switch 120/277-Volt AC

SKU: 133
GE Lighting 1-Pole Lighting panel relay switch with SPST contact configuration, has voltage rating of 120/277-Volt AC and 24-Volt AC/DC. Switch measures 1.687-Inch x 1.375-Inch x 2.375-Inch, has current rating of 20-Amps. It supports 1/2-Inch knockout mounting for making installation easy. Switch withstands operating temperature of 32 to 140 deg F.
  • Current rating of 20-Amps
  • 1/2-Inch Knockout mounting
  • SPST contact configuration

Overview

GE Lighting 1-Pole Lighting panel relay switch with SPST contact configuration, has voltage rating of 120/277-Volt AC and 24-Volt AC/DC. Switch measures 1.687-Inch x 1.375-Inch x 2.375-Inch, has current rating of 20-Amps. It supports 1/2-Inch knockout mounting for making installation easy. Switch withstands operating temperature of 32 to 140 deg F.

Specifications

Operating System
No
Degree of Protection
No
Operating Temperature Range
32 to 140 deg F
Voltage Rating
120/277 Volt AC, 24 Volt AC/DC Coil
UNSPSC
39121500
Energy Star Flag
No
Action
No
Size
1.687 Inch Length x 1.375 Inch Width x 2.375 Inch Height
Manufacturer Part Number
RR7
Manufacturer Name
GE Lighting
UPC
04318054137
Amperage Rating
20 Amp
Brand Name
GE Lighting
Contact Configuration
SPST
Environmental Conditions
10 - 95% Non-Condensing Relative Humidity
Item Name
Lighting Panel Relay Switch
Mounting
1/2 Inch Knockout
Number of Poles
1
Is PFA Discontinued
No

Documents

Catalog
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.