Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting LU250/ECO/NC ED18 High Pressure Sodium Lamp 250-Watt E39 Mogul Base 29000-Lumens 30 CRI 2000K Warm White Ecolux® Lucalox®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting LU250/ECO/NC ED18 High Pressure Sodium Lamp 250-Watt E39 Mogul Base 29000-Lumens 30 CRI 2000K Warm White Ecolux® Lucalox®

SKU: 106977
GE Lighting Ecolux® Lucalox® 250-Watt ED18 E39 Mogul screw base high-pressure sodium lamp offers 29000 initial Lumens and 26100 mean Lumens for bright and crisp light output. This lamp with S50 ballast, has voltage rating of 198-Volts. This 2.25-Inch Dia lamp has color rendering index of 30 and color temperature of 2000K to ensure optimal light level in the surrounding. This lamp in clear color, features hard glass construction. It has maximum overall length of 9.75-inches. Lamp has average life of 40000 hours.
  • Most high-pressure sodium lamps will cycle on and off when approaching end of life while making expired lamps difficult to locate and replace
  • GE Ecolux NC lamps fit standard high-pressure sodium sockets
  • Longer life and same outstanding efficiency as standard HPS lamps
  • Passes TCLP, which can lower disposal costs
  • Locating and replacing of end-of-life lamps becomes quick and easy with non-cycling feature

Overview

GE Lighting Ecolux® Lucalox® 250-Watt ED18 E39 Mogul screw base high-pressure sodium lamp offers 29000 initial Lumens and 26100 mean Lumens for bright and crisp light output. This lamp with S50 ballast, has voltage rating of 198-Volts. This 2.25-Inch Dia lamp has color rendering index of 30 and color temperature of 2000K to ensure optimal light level in the surrounding. This lamp in clear color, features hard glass construction. It has maximum overall length of 9.75-inches. Lamp has average life of 40000 hours.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
GE Lighting
Wattage
250
Voltage Rating
198 Volt
Average Life
40000 Hour
Bulb Shape
ED18
Bulb Base Group
Screw-In
Bulb Overall Shape
Ellipsoidal Dimple
Ballast Type
S50
Bulb Base
E39 Mogul Screw
Bulb Color/Finish
Clear
Color Temperature
2000K
CRI
30.0000
Designation
LU250/ECO/NC
Dimmable
No
Temperature Rating
400 deg C Bulb, 210 deg C Cap Base
Item Name
High Pressure Sodium Lamp
Light Color
No
Lumens
29000 Lumens Initial, 26100 Lumens Mean
Maximum Overall Length
9.75
Mercury Content
5.1 mg
Operating Position
Universal
Start Type
No
Sub Brand
Ecolux® Lucalox®
Material
Hard Glass
Energy Star Flag
No
Manufacturer Part Number
LU250/ECO/NC
Manufacturer Name
GE Lighting
UPC
04316814674
Country Of Origin
Hungary
RoHS Flag
Contact manufacturer
UNSPSC
39101617
sku
106977
GTIN
00043168146746
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.