Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting LED16DA212/827-120 Dimmable A21 A-Line General Purpose LED Lamp 16-Watt E26 Medium Base 1600-Lumens 80 CRI 2700K Soft White

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting LED16DA212/827-120 Dimmable A21 A-Line General Purpose LED Lamp 16-Watt E26 Medium Base 1600-Lumens 80 CRI 2700K Soft White

SKU: 424804
GE Lighting 16-Watt A21 E26 Medium screw A-Line LED lamp offers 1600-Lumens light output. It has color rendering index of 80. Lamp with 2700K color temperature rating radiates soft light to the surrounding. Lamp in white color, features polycarbonate housing. Lamp has voltage rating of 120-Volts. It measures 5.28-Inch x 2-5/8-Inch Dia. This dimmable lamp has average life of 25000 hours. Lamp is cULus listed and RoHS compliant.
  • Dimmable
  • Incandescent Equivalent Wattage: 100-Watt
  • Excellent color rendering
  • Dims from 100% to as low as 10%
  • Lamp is energy-efficient and contains no lead or mercury
  • Energy efficiency and long life mean fewer lamp replacements versus standard incandescent and halogen light sources
  • Halogen-like color

Overview

GE Lighting 16-Watt A21 E26 Medium screw A-Line LED lamp offers 1600-Lumens light output. It has color rendering index of 80. Lamp with 2700K color temperature rating radiates soft light to the surrounding. Lamp in white color, features polycarbonate housing. Lamp has voltage rating of 120-Volts. It measures 5.28-Inch x 2-5/8-Inch Dia. This dimmable lamp has average life of 25000 hours. Lamp is cULus listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Lumens
1600 Lumens
Material
Polycarbonate Housing
Power (Wattage)
16 Watt
Maximum Overall Length
5.28
Standards
cULus Certified, RoHS Compliant
Light Color
Soft White
Manufacturer Part Number
LED16DA212/827-120
Manufacturer Name
GE Lighting
Start Type
No
Item Name
LED Lamp
Incandescent Equivalent Wattage
100
Bulb Base
E26 Medium
Brand Name
GE Lighting
Designation
LED16DA212/827-120
Type
A-Line, General Purpose
Voltage Rating
120 Volt
Energy Star Flag
No
Bulb Base Group
Screw-In
Bulb Color/Finish
White
UNSPSC
39101600
UPC
04316812349
Bulb Overall Shape
Arbitrary
Dimmable
Yes
Beam Angle
Omnidirectional
Average Life
25000 Hour
sku
424804
Color Temperature
2700K
CRI
80.0000
Bulb Shape
A21
Hazardous Materials Code
N

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.