Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting LED15ET8/G/4/840 Dimmable T8 Integrated Refit LED Tube 15-Watt 2-Pin G13 Base 2000-Lumens 80 CRI 4000K Cool White

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting LED15ET8/G/4/840 Dimmable T8 Integrated Refit LED Tube 15-Watt 2-Pin G13 Base 2000-Lumens 80 CRI 4000K Cool White

SKU: 419994
GE Lighting 15-Watt T8 G13 Medium 2-Pin LED tube offers 2000-Lumens light output. It has color rendering index of 80. LED Tube with 4000K color temperature rating radiates cool white light to the surrounding. It has voltage rating of 120/277-Volts. This LED tube featuring glass housing, has overall length of 4 ft. Dimmable LED tube has average life of 50000 hours. It emits or distributes light at beam angle of greater than 270-degree. Tube operates on instant start or program start ballast. It withstands temperature rating of -4 to 113 deg F. LED Tube is cULus listed and RoHS compliant.
  • Dimmable
  • Fast and easy LED upgrade
  • Low energy LFL replacement
  • Better quality of light instant on
  • Easy disposal, non-hazardous waste
  • Open or enclosed fixtures

Overview

GE Lighting 15-Watt T8 G13 Medium 2-Pin LED tube offers 2000-Lumens light output. It has color rendering index of 80. LED Tube with 4000K color temperature rating radiates cool white light to the surrounding. It has voltage rating of 120/277-Volts. This LED tube featuring glass housing, has overall length of 4 ft. Dimmable LED tube has average life of 50000 hours. It emits or distributes light at beam angle of greater than 270-degree. Tube operates on instant start or program start ballast. It withstands temperature rating of -4 to 113 deg F. LED Tube is cULus listed and RoHS compliant.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Dimmable
Yes
Voltage Rating
120/277 Volt
Type
Integrated Refit
Temperature Rating
-4 to 113 deg F
Start Type
No
Maximum Overall Length
4
Material
Glass Housing
Lumens
2000 Lumens
Light Color
Cool White
Item Name
LED Tube
Designation
LED15ET8/G/4/840
Power (Wattage)
15 Watt
UPC
04316835793
CRI
80.0000
Color Temperature
4000K
Bulb Base
2-Pin G13
Brand Name
GE Lighting
Beam Angle
>270 Degree
Average Life
50000 Hour
sku
419994
Bulb Shape
T8
RoHS Flag
Contact manufacturer
Bulb Base Group
Bi-Pin
Energy Star Flag
No
Country Of Origin
China
UNSPSC
39112102
Bulb Overall Shape
Tubular
GTIN
00043168357937
Manufacturer Part Number
LED15ET8/G/4/840
Manufacturer Name
GE Lighting
Standards
cULus Certified UL E23223, Suitable for Use in Class I, Division2 Hazardous Locations When Installed in Accordance with NEC 501.10(B)(2)
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.