Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting GE332MAXP-H/ULTRA (3) F32T8 and U Lamp High Efficiency Multi-Volt Electronic Linear Fluorescent Ballast 120 - 277-Volt UltraMax™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting GE332MAXP-H/ULTRA (3) F32T8 and U Lamp High Efficiency Multi-Volt Electronic Linear Fluorescent Ballast 120 - 277-Volt UltraMax™

SKU: 111848
GE Lighting UltraMax™ High-efficiency linear fluorescent ballast is suitable to use with three F32T8 and U lamps. It has voltage rating of 120 - 277-Volts and current rating of 0.96-Amp. Instant start ballast with 1.18 ballast factor, offers greater than or equal to 99% power factor. It features type 1 outdoor enclosure. It has parallel lamp connection. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 9.5-Inch x 1.3-Inch x 1-Inch. Anti-striation control of this ballast ensures better light quality. It withstands temperature rating of 90 deg C. Ballast is UL/cUL listed, RoHS compliant and meets FCC standards.
  • Active power factor correction
  • Crest factor is less than 1.5
  • Line-voltage regulation(+/-) is 10%

Overview

GE Lighting UltraMax™ High-efficiency linear fluorescent ballast is suitable to use with three F32T8 and U lamps. It has voltage rating of 120 - 277-Volts and current rating of 0.96-Amp. Instant start ballast with 1.18 ballast factor, offers greater than or equal to 99% power factor. It features type 1 outdoor enclosure. It has parallel lamp connection. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 9.5-Inch x 1.3-Inch x 1-Inch. Anti-striation control of this ballast ensures better light quality. It withstands temperature rating of 90 deg C. Ballast is UL/cUL listed, RoHS compliant and meets FCC standards.

Specifications

Finish
No
Grille Shape
No
Blade Material
No
Thermal Protection
Class P
UNSPSC
39101901
Mounting
18 ft Remote, 0.312 Inch Slots
Energy Star Flag
No
Number of Lamps
3.0000
Country Of Origin
China
RoHS Flag
Contact manufacturer
GTIN
00043168786195
Temperature Rating
-22 to 131 deg F Ambient, 90 deg C Case
Power Factor
>=0.99
Standards
UL Listed, cUL Certified, FCC- Class A Non-Consumer Compliant, UL Class P, UL Type 1 Outdoor, UL Type CC, UL Type HL, RoHS Compliant
Type
High Efficiency, Multi-Volt
Ballast Wattage
113 Watt
Start Type
Instant
Sub Brand
UltraMax™
Total Harmonic Distortion
<=10%
Voltage Rating
120/277 Volt
Minimum Starting Temperature
-22
UPC
04316878619
Manufacturer Name
GE Lighting
Manufacturer Part Number
GE332MAXP-H/ULTRA
Dimensions
9.5 Inch Length x 1.3 Inch Width x 1 Inch Height
Amperage Rating
0.96 Amp
ANSI Code
C82.11-Cons 2002/C62.41-1991
Ballast Efficiency Factor
1.05
Ballast Factor
1.18
Brand Name
GE Lighting
Circuit Type
Parallel Lamp Connection
Dimmable
No
Enclosure
NEMA 1 Outdoor
Frequency Rating
50/60 Hz
Item Name
Electronic Linear Fluorescent Ballast
Lamp Type
F32T8 and U

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.