Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting GE232MVPS-N-V03 (2) F32T8 Lamp High Efficiency Multi-Volt Linear Fluorescent Ballast 120 - 277-Volt UltraStart™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting GE232MVPS-N-V03 (2) F32T8 Lamp High Efficiency Multi-Volt Linear Fluorescent Ballast 120 - 277-Volt UltraStart™

SKU: 130521
GE Lighting UltraStart™ High-efficiency linear fluorescent ballast is suitable to use with two F32T8 lamps. It has voltage rating of 120 - 277-Volts and current rating of 0.5-Amp. Rapid start ballast with 0.88 ballast factor, offers greater than or equal to 0.98 power factor. It features type 1 outdoor enclosure. It has parallel lamp connection. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 9.5-Inch x 1.7-Inch x 1.18-Inch. Anti-striation control of this ballast ensures better light quality. It withstands temperature rating of 40 deg C. Ballast is UL listed, RoHS compliant and meets FCC standards.
  • High efficiency 100 - 3% 0 - 10-Volts programmed start dimming
  • Cathode cut-out technology from 100 - 80%
  • Crest factor is less than or equal to 1.7
  • Line-voltage regulation(+/-) is 10%

Overview

GE Lighting UltraStart™ High-efficiency linear fluorescent ballast is suitable to use with two F32T8 lamps. It has voltage rating of 120 - 277-Volts and current rating of 0.5-Amp. Rapid start ballast with 0.88 ballast factor, offers greater than or equal to 0.98 power factor. It features type 1 outdoor enclosure. It has parallel lamp connection. Ballast operates at the frequency rating of 50/60-Hz. It provides Class P protection. Ballast measures 9.5-Inch x 1.7-Inch x 1.18-Inch. Anti-striation control of this ballast ensures better light quality. It withstands temperature rating of 40 deg C. Ballast is UL listed, RoHS compliant and meets FCC standards.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Finish
No
Grille Shape
No
Blade Material
No
GTIN
00043168753807
Mounting
0.312 Inch Slots
Energy Star Flag
No
Country Of Origin
China
Power Factor
>=0.98
RoHS Flag
Contact manufacturer
UNSPSC
39101901
Start Type
Rapid
Standards
UL (Type CC, Type HL) Listed, FCC Compliant, RoHS Compliant
Voltage Rating
120/277 Volt
Ballast Wattage
58 Watt
Sub Brand
UltraStart™
Temperature Rating
40 deg C
Thermal Protection
Class P
Total Harmonic Distortion
<=10%
Type
High Efficiency, Multi-Volt
sku
130521
Number of Lamps
2.0000
Minimum Starting Temperature
60
UPC
04316875380
Manufacturer Name
GE Lighting
Manufacturer Part Number
GE232MVPS-N-V03
Circuit Type
Parallel Lamp Connection
Amperage Rating
0.5 Amp
Dimmable
Yes
Ballast Efficiency Factor
2
Ballast Factor
0.88
Brand Name
GE Lighting
ANSI Code
C62.41-1991/C82.11
Dimensions
9.5 Inch Length x 1.7 Inch Width x 1.18 Inch Height
Enclosure
NEMA 1 Outdoor
Frequency Rating
50/60 Hz
Item Name
Linear Fluorescent Ballast
Lamp Type
F32T8
Hazardous Materials Code
N

Documents

Brochure Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.