Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting ABV101V571NVSTKNW1PK LED High Bay Fixture 102-Watt 120 - 277-Volt Albeo™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting ABV101V571NVSTKNW1PK LED High Bay Fixture 102-Watt 120 - 277-Volt Albeo™

SKU: 395852
GE Lighting Albeo™ Collection LED High bay in white color, employs 102-Watt LED lamp with average life of 100000 hours to deliver light of brightness 12300 Lumens. LED Lamp has color rendering index of 70 and color temperature of 5000K. It has voltage rating of 120 - 277-Volts. Dimmable rectangular LED high bay features steel and aluminum housing for longer endurance. It measures 15-1/16-Inch x 11-5/8-Inch x 3-3/64-Inch. LED High bay is ideal for warehouse, cold storage, industrial, gymnasium, sports arena, retail and high ceiling applications. It withstands temperature rating of 22 to 131 deg F. LED High bay is UL listed and RoHS compliant.
  • Features 1- and 2-module design
  • Daylight and motion controls
  • Voltage rating of 120 - 277-Volts

Overview

GE Lighting Albeo™ Collection LED High bay in white color, employs 102-Watt LED lamp with average life of 100000 hours to deliver light of brightness 12300 Lumens. LED Lamp has color rendering index of 70 and color temperature of 5000K. It has voltage rating of 120 - 277-Volts. Dimmable rectangular LED high bay features steel and aluminum housing for longer endurance. It measures 15-1/16-Inch x 11-5/8-Inch x 3-3/64-Inch. LED High bay is ideal for warehouse, cold storage, industrial, gymnasium, sports arena, retail and high ceiling applications. It withstands temperature rating of 22 to 131 deg F. LED High bay is UL listed and RoHS compliant.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Voltage Rating
120 - 277 Volt
Temperature Rating
22 to 131 deg F Fixture
Socket Type
No
Shape
Rectangular
Collection
Albeo™
Standards
UL 1598, 8750, RoHS Compliant
Driver Type
0 - 10 Volt Dimming
UNSPSC
41113630
Energy Star Flag
No
Country Of Origin
France
RoHS Flag
Yes
Lumens
12300 Lumens
Shade Type
No
Lamp Type/Designation
LED
Lamp Included
Yes
Lamp Wattage
102 Watt
Item Name
LED High Bay Fixture
Manufacturer Part Number
ABV101V571NVSTKNW1PK
Manufacturer Name
GE Lighting
Finish
White
Average Life
100000 Hour
Dimmable
Yes
Dimensions
15-1/16 Inch Length x 11-5/8 Inch Width x 3-3/64 Inch Height
Degree of Protection
No
CRI
70.0000
Construction
Steel and Aluminum Housing
Color Temperature
5000K
Brand Name
GE Lighting

Documents

Brochure
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.