Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 97618 Dimmable T4 Compact Fluorescent Lamp 26-Watt 4-Pin GX24q-3 Base 1800-Lumens 82 CRI 2700K Ecolux® Triple Biax®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 97618 Dimmable T4 Compact Fluorescent Lamp 26-Watt 4-Pin GX24q-3 Base 1800-Lumens 82 CRI 2700K Ecolux® Triple Biax®

SKU: 120137
GE Lighting Ecolux® Triple Biax® 26-Watt T4 4-Pin GX24Q-3-Pin/plug-in base compact fluorescent lamp offers 1800 initial Lumens and 1530 mean Lumens for bright and crisp light output. It has efficacy of 69 LPW. This lamp has rapid start dimming ballast that regulates the current flow. It has color rendering index of 82 and color temperature rating of 2700K to ensure optimal light level in the surrounding. This 5.2-Inch lamp comes with average life of 17000 hours. Dimmable lamp is ideal for facilities, retail display, hospitality, office, restaurant and warehouse.
  • Dimmable
  • Incandescent Equivalent Wattage: 100-Watt
  • Remove and install by grasping only plastic portion of the lamp
  • Nominal length of 5.2-inches
  • Suitable for facilities, retail display, hospitality, office, restaurant and warehouse

Overview

GE Lighting Ecolux® Triple Biax® 26-Watt T4 4-Pin GX24Q-3-Pin/plug-in base compact fluorescent lamp offers 1800 initial Lumens and 1530 mean Lumens for bright and crisp light output. It has efficacy of 69 LPW. This lamp has rapid start dimming ballast that regulates the current flow. It has color rendering index of 82 and color temperature rating of 2700K to ensure optimal light level in the surrounding. This 5.2-Inch lamp comes with average life of 17000 hours. Dimmable lamp is ideal for facilities, retail display, hospitality, office, restaurant and warehouse.

Specifications

Wattage
26
Sub Brand
Ecolux® Triple Biax®
Lumens
1800 Lumens Initial, 1530 Lumens Mean
Energy Star Flag
No
Country Of Origin
Hungary
RoHS Flag
Contact manufacturer
GTIN
00043168976183
Standards
High Color Rendering, Energy Savings
Maximum Overall Length
5.2
Incandescent Equivalent Wattage
100
Mercury Content
3 mg
Start Type
Rapid
Bulb Overall Shape
Spiral
Bulb Base Group
4-Pin CFL Plug-In
Bulb Shape
T4
UNSPSC
39101619
Light Color
No
Average Life
17000 Hour
UPC
04316897618
Manufacturer Name
GE Lighting
Manufacturer Part Number
97618
Temperature Rating
0 deg C Minimum Starting
Item Name
Compact Fluorescent Lamp
CRI
82.0000
Dimmable
Yes
Designation
F26TBX827/4P/ECO
Color Temperature
2700K
Bulb Base
4-Pin GX24q-3
Brand Name
GE Lighting
Ballast Type
Dimming
Is PFA Discontinued
No
Leaf Node Search
Compact Fluorescent Lamp (CFL)
Category Level One Search
Lighting
Category Level Two Search
Lamps, Bulbs and Drivers
Category Level Three Search
Compact Fluorescent Lamp (CFL)

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.