Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 96527 HID Ceramic Metal Halide Lamp 39-Watt E26 Medium Base 1950-Lumens 90 CRI 4200K ConstantColor® CMH®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 96527 HID Ceramic Metal Halide Lamp 39-Watt E26 Medium Base 1950-Lumens 90 CRI 4200K ConstantColor® CMH®

SKU: 71299
Standard Pack/Case Quantity: 15/Case
GE Lighting ConstantColor® CMH® HID ceramic metal halide lamp features screw-in E26 medium bulb base. This 39-Watt, PAR20 bulb outputs a bright and crisp light of 1950-Lumens (initial). This pulse start, 280-Volt lamp features an average life of 10000 Hours and 25-Degree flood beam angle. The sealed-beam bulb in clear finish, has 4200K color temperature and 90 CRI.
  • Use with open or enclosed fixtures
  • Has an efficiency of 50 LPW
  • Easy to install

Overview

GE Lighting ConstantColor® CMH® HID ceramic metal halide lamp features screw-in E26 medium bulb base. This 39-Watt, PAR20 bulb outputs a bright and crisp light of 1950-Lumens (initial). This pulse start, 280-Volt lamp features an average life of 10000 Hours and 25-Degree flood beam angle. The sealed-beam bulb in clear finish, has 4200K color temperature and 90 CRI.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
GE Lighting
ANSI Code
C130/M130
Wattage
39
Voltage Rating
280 Volt Open Circuit (Peak Lead Ballast), 198 Volt Open Circuit (RMS Lag Ballast)
Average Life
10000 Hour
Bulb Shape
PAR20
Bulb Base Group
Screw-In
Bulb Overall Shape
Sealed Beam
Bulb Base
E26 Medium
Bulb Color/Finish
Clear
Center Beam Candle Power
6950 cd
Color Temperature
4200K
CRI
90.0000
Designation
CMH39PAR20/FL4K
Dimmable
No
Temperature Rating
200 deg C Base, 300 deg C Bulb
Item Name
HID Ceramic Metal Halide Lamp
Light Color
No
Lumens
1950 Lumens Initial
Maximum Overall Length
3.5
Mercury Content
230.8 pg
Operating Position
Universal
Start Type
Pulse
Sub Brand
ConstantColor® CMH®
Beam Angle
25 Degree Flood
Material
Hard Glass
Energy Star Flag
No
Standard Pack/Case Quantity
15/Case
Manufacturer Part Number
96527
Manufacturer Name
GE Lighting
UPC
04316896527
Country Of Origin
Hungary
RoHS Flag
Contact manufacturer
UNSPSC
39101614
GTIN
00043168965279

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.