Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 94546 R30 Spiral Compact Fluorescent Lamp 23 Watt E26 Medium Base 1600 Lumens 82 CRI 4100K

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 94546 R30 Spiral Compact Fluorescent Lamp 23 Watt E26 Medium Base 1600 Lumens 82 CRI 4100K

SKU: 424868
GE Lighting 23-Watt R30 Spiral E26 medium screw-in base compact fluorescent lamp offers 1600 initial Lumens for crisp light output. It has efficacy of 70 LPW. This lamp has self-ballast that regulates the current flow. It has color rendering index of 82 and color temperature rating of 4100K to ensure optimal light level in the surrounding. This 5-1/4-Inch lamp comes with average life of 10000 hours. Lamp withstands temperature rating of 5 deg C. Lamp is CSA certified.
  • Has 9.1 years life
  • Has power rating of 23 Watts
  • Self-ballast feature to regulates the current flow

Overview

GE Lighting 23-Watt R30 Spiral E26 medium screw-in base compact fluorescent lamp offers 1600 initial Lumens for crisp light output. It has efficacy of 70 LPW. This lamp has self-ballast that regulates the current flow. It has color rendering index of 82 and color temperature rating of 4100K to ensure optimal light level in the surrounding. This 5-1/4-Inch lamp comes with average life of 10000 hours. Lamp withstands temperature rating of 5 deg C. Lamp is CSA certified.

Specifications

List UOM Qty
1
Order UOM
ea
Bulb Base
E26 Medium
Manufacturer Name
GE Lighting
Light Color
No
Manufacturer Part Number
94546
Start Type
No
Standards
CSA Certified
Item Name
Compact Fluorescent Lamp
Brand Name
GE Lighting
Maximum Overall Length
5.25
Average Life
10000 Hour
UNSPSC
39101619
Dimmable
No
UPC
04316894546
Designation
FLE23HT3/2/841
CRI
82.0000
Color Temperature
4100K
Wattage
23
sku
424868
Bulb Shape
R30 Spiral
Bulb Overall Shape
Sealed Beam
Bulb Base Group
Screw-In
Lumens
1600 Lumens Initial
Temperature Rating
5 deg C Starting
Energy Star Flag
No
Ballast Type
Self
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.