Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 93357 T15 Tubular Ceramic Metal Halide Lamp 250-Watt E39 Mogul Base 25000-Lumens 85 CRI 3000K ConstantColor® Chromafit™ CMH®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 93357 T15 Tubular Ceramic Metal Halide Lamp 250-Watt E39 Mogul Base 25000-Lumens 85 CRI 3000K ConstantColor® Chromafit™ CMH®

SKU: 129967
GE Lighting ConstantColor® Chromafit™ CMH® High intensity discharge 250-Watt T15 Tubular E39 Mogul screw-in base ceramic metal-halide lamp offers 25000 initial Lumens and 20000 mean Lumens for bright and crisp light output. This lamp in clear color, has color rendering index of 85 and color temperature of 3000K to ensure optimal light level in the surrounding. This 9.76-Inch long lamp delivers average life of 24000 hours. Lamp features hard glass construction for longer endurance. It contains 39.6 Pico-gm of mercury. Base and lamp has temperature rating of 210 deg C and 400 deg C respectively. It is perfect for enclosed fixtures.
  • Efficacy of 100 LPW
  • 2 mins Warm-up time to 90%
  • Light center length of 5.75-inches

Overview

GE Lighting ConstantColor® Chromafit™ CMH® High intensity discharge 250-Watt T15 Tubular E39 Mogul screw-in base ceramic metal-halide lamp offers 25000 initial Lumens and 20000 mean Lumens for bright and crisp light output. This lamp in clear color, has color rendering index of 85 and color temperature of 3000K to ensure optimal light level in the surrounding. This 9.76-Inch long lamp delivers average life of 24000 hours. Lamp features hard glass construction for longer endurance. It contains 39.6 Pico-gm of mercury. Base and lamp has temperature rating of 210 deg C and 400 deg C respectively. It is perfect for enclosed fixtures.

Specifications

Is Discontinued
No
Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
GE Lighting
Wattage
250
Average Life
24000 Hour
Bulb Shape
T15 Tubular
Bulb Base Group
Screw-In
Bulb Overall Shape
Tubular
Bulb Base
E39 Mogul Screw
Bulb Color/Finish
Clear
Color Temperature
3000K
CRI
85.0000
Designation
CMH250/U/830/R
Dimmable
No
Temperature Rating
210 deg C Base, 400 deg C Bulb
Item Name
Ceramic Metal Halide Lamp
Light Color
No
Lumens
25000 Lumens Initial, 20000 Lumens Mean
Maximum Overall Length
9.76
Mercury Content
39.6 pg
Operating Position
Universal
Start Type
No
Sub Brand
ConstantColor® Chromafit™ CMH®
Material
Hard Glass
Energy Star Flag
No
Manufacturer Part Number
93357
Manufacturer Name
GE Lighting
UPC
04316893357
Country Of Origin
Hungary
RoHS Flag
Contact manufacturer
UNSPSC
39101614
sku
129967
GTIN
00043168933575
Hazardous Materials Code
N

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.