Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 93347 Dimmable Compact PAR20 Directional LED Lamp 7-Watt E26 Medium Base 520-Lumens 80 CRI 3000K

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 93347 Dimmable Compact PAR20 Directional LED Lamp 7-Watt E26 Medium Base 520-Lumens 80 CRI 3000K

SKU: 369528
GE Lighting 7-Watt Compact PAR20 E26 medium LED lamp offers 520 initial Lumens for crisp light output. It has color rendering index of 80 and color temperature rating of 3000K to ensure optimal light level in the surrounding. It has voltage rating of 120-Volts. Lamp in white color, has efficacy of 74.3 LPW and comes with average life of 25000 hours. It emits or distributes light at beam angle of 20-degree. This lamp has overall length of 3.5-inches. Lamp is Energy Star/UL damp rated.
  • Dimmable
  • Comes in compact PAR20 shape
  • Voltage rating of 120-Volts
  • Beam Type: Narrow Flood

Overview

GE Lighting 7-Watt Compact PAR20 E26 medium LED lamp offers 520 initial Lumens for crisp light output. It has color rendering index of 80 and color temperature rating of 3000K to ensure optimal light level in the surrounding. It has voltage rating of 120-Volts. Lamp in white color, has efficacy of 74.3 LPW and comes with average life of 25000 hours. It emits or distributes light at beam angle of 20-degree. This lamp has overall length of 3.5-inches. Lamp is Energy Star/UL damp rated.

Specifications

Bulb Shape
Compact PAR20
Bulb Base Group
Screw-In
Standards
Energy Star and Reg Qualified, UL Damp Rated
Bulb Overall Shape
Sealed Beam
GTIN
00043168933476
UNSPSC
39112102
Power (Wattage)
7 Watt
Start Type
No
Dimmable
Yes
Designation
LED7DP203W830/20
CRI
80.0000
Color Temperature
3000K
Center Beam Candle Power
3600 cd
Bulb Color/Finish
White
Bulb Base
E26 Medium
Brand Name
GE Lighting
Beam Angle
20 Degree Narrow Flood
Average Life
25000 Hour
Voltage Rating
120 Volt
Item Name
LED Lamp
Light Color
No
Lumens
520 Lumens Initial
Maximum Overall Length
3.5
Type
Directional
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
UPC
04316893347
Manufacturer Name
GE Lighting
Manufacturer Part Number
93347
Energy Star Flag
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.