Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 92958 Dimmable PAR38 Directional Low Glare LED Lamp 18-Watt E26 Medium Base 1550-Lumens 81 CRI 2700K Visual Comfort Lens™

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 92958 Dimmable PAR38 Directional Low Glare LED Lamp 18-Watt E26 Medium Base 1550-Lumens 81 CRI 2700K Visual Comfort Lens™

SKU: 399752
GE Lighting Visual Comfort Lens™ 18-Watt PAR38 E26 Medium LED lamp offers 1550 initial Lumens for crisp light output. It has color rendering index of 81 and color temperature rating of 2700K to ensure optimal light level in the surrounding. It has voltage rating of 120-Volts. Lamp in white color, has efficacy of 86.1 LPW and comes with average life of 25000 hours. It emits or distributes light at beam angle of 40-degree. This lamp has overall length of 5.12-inches. Lamp is wet rated.
  • Dimmable
  • Comes in PAR38 shape
  • Voltage rating of 120-Volts
  • Has an overall length of 5.12-inches
  • Beam Type: Flood

Overview

GE Lighting Visual Comfort Lens™ 18-Watt PAR38 E26 Medium LED lamp offers 1550 initial Lumens for crisp light output. It has color rendering index of 81 and color temperature rating of 2700K to ensure optimal light level in the surrounding. It has voltage rating of 120-Volts. Lamp in white color, has efficacy of 86.1 LPW and comes with average life of 25000 hours. It emits or distributes light at beam angle of 40-degree. This lamp has overall length of 5.12-inches. Lamp is wet rated.

Specifications

Bulb Shape
PAR38
Bulb Base Group
Screw-In
Standards
Wet Rated
Bulb Overall Shape
Sealed Beam
GTIN
00043168929585
UNSPSC
39112102
Power (Wattage)
18 Watt
Start Type
No
Dimmable
Yes
Designation
LED18D38OW382740
CRI
81.0000
Color Temperature
2700K
Center Beam Candle Power
3800 cd
Bulb Color/Finish
White
Bulb Base
E26 Medium
Brand Name
GE Lighting
Beam Angle
40 Degree Flood
Average Life
25000 Hour
Voltage Rating
120 Volt
Item Name
LED Lamp
Light Color
No
Lumens
1550 Lumens Initial
Maximum Overall Length
5.12
Sub Brand
Visual Comfort Lens™
Type
Directional, Low Glare
RoHS Flag
Contact manufacturer
Country Of Origin
United States of America
UPC
04316892958
Manufacturer Name
GE Lighting
Manufacturer Part Number
92958
Energy Star Flag
No

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.