Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 90352 HID Ceramic Metal Halide Lamp 39-Watt 2-Pin G8.5 Base 3400-Lumens 84 CRI 3000K ConstantColor® CMH®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 90352 HID Ceramic Metal Halide Lamp 39-Watt 2-Pin G8.5 Base 3400-Lumens 84 CRI 3000K ConstantColor® CMH®

SKU: 20352
Standard Pack/Case Quantity: 12/Case
GE Lighting ConstantColor® CMH® HID ceramic metal halide lamp features bi-pin/plug-in G8.5 bulb base. This 39-Watt, T4.5 bulb outputs a bright and crisp light of 3400-Lumens (initial) and 2300-Lumens (mean). This pulse start lamp features an average life of 16500 Hours. The tubular bulb in clear finish, has 3000K color temperature and 84 CRI.
  • Use with enclosed fixtures
  • Has an efficiency of 87 LPW
  • Easy to install

Overview

GE Lighting ConstantColor® CMH® HID ceramic metal halide lamp features bi-pin/plug-in G8.5 bulb base. This 39-Watt, T4.5 bulb outputs a bright and crisp light of 3400-Lumens (initial) and 2300-Lumens (mean). This pulse start lamp features an average life of 16500 Hours. The tubular bulb in clear finish, has 3000K color temperature and 84 CRI.

Specifications

Is Hazardous
No
List UOM Qty
1
Order UOM
ea
Brand Name
GE Lighting
ANSI Code
C130/M130
Wattage
39
Average Life
16500 Hour
Bulb Shape
T4.5
Bulb Base Group
Bi-Pin/Plug-In
Bulb Overall Shape
Tubular
Bulb Base
2-Pin G8.5
Bulb Color/Finish
Clear
Color Temperature
3000K
CRI
84.0000
Designation
CMH39TCU830/G8.5
Dimmable
No
Temperature Rating
300 deg C Base, 500 deg C Bulb
Item Name
HID Ceramic Metal Halide Lamp
Light Color
No
Lumens
3400 Lumens Initial, 2300 Lumens Mean
Maximum Overall Length
3.37
Mercury Content
125.2 pg
Operating Position
Universal
Start Type
Pulse
Sub Brand
ConstantColor® CMH®
Material
Quartz
Energy Star Flag
No
Standard Pack/Case Quantity
12/Case
Manufacturer Part Number
90352
Manufacturer Name
GE Lighting
UPC
04316890352
Country Of Origin
Hungary
RoHS Flag
Contact manufacturer
UNSPSC
39101614
GTIN
00043168903523

Documents

Catalog Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.