Online Customer Support/Service : +1-866-662-3939   Help Center  
   Tour  

GE Lighting 89633 G25 Compact Fluorescent Lamp 15-Watt E26 Medium Base 825-Lumens 82 CRI 2700K Soft White

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 89633 G25 Compact Fluorescent Lamp 15-Watt E26 Medium Base 825-Lumens 82 CRI 2700K Soft White

SKU: 20324
GE Lighting 15-Watt G25 E26 Medium screw-in base compact fluorescent lamp offers 825 initial Lumens and 660 mean Lumens for bright and crisp light output. It has efficacy of 55 LPW. This lamp has electronic self-ballast that regulates the current flow. It has color rendering index of 82. Lamp with 2700K color temperature rating radiates soft white light to the surrounding. This 4.59-Inch lamp comes with average life of 10000 hours. Lamp withstands temperature rating of 5 deg C. Lamp is UL/cUL listed.
  • Incandescent Equivalent Wattage: 60-Watt
  • Comes in G25 shape
  • Has power rating of 15-Watts
  • Has average life of 10000 hours

Overview

GE Lighting 15-Watt G25 E26 Medium screw-in base compact fluorescent lamp offers 825 initial Lumens and 660 mean Lumens for bright and crisp light output. It has efficacy of 55 LPW. This lamp has electronic self-ballast that regulates the current flow. It has color rendering index of 82. Lamp with 2700K color temperature rating radiates soft white light to the surrounding. This 4.59-Inch lamp comes with average life of 10000 hours. Lamp withstands temperature rating of 5 deg C. Lamp is UL/cUL listed.

Specifications

Wattage
15
Energy Star Flag
No
Bulb Shape
G25 Globe
UNSPSC
39101619
Standards
UL Listed, cUL Certified, Energy Savings, High Color Rendering
Incandescent Equivalent Wattage
60
Mercury Content
3.5 mg
Start Type
No
Bulb Overall Shape
Globe
Bulb Base Group
Screw-In
Maximum Overall Length
4.59
Lumens
825 Lumens Initial, 660 Lumens Mean
Temperature Rating
5 deg C Starting
Manufacturer Part Number
89633
Manufacturer Name
GE Lighting
UPC
04316889633
Average Life
10000 Hour
Light Color
Soft White
Designation
FLE15/2/G25XL
Item Name
Compact Fluorescent Lamp
Dimmable
No
CRI
82.0000
Ballast Type
Electronic, Self
Color Temperature
2700K
Bulb Base
E26 Medium
Brand Name
GE Lighting

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.