Tour  

GE Lighting 72113 T8 U-Tube Linear Fluorescent Lamp 32-Watt 2-Pin G13 Base 2800-Lumens 82 CRI 4100K 22-1/2-Inch Length Ecolux® Mod-U-Line® Starcoat®

  

*Images are for illustration purposes only and may not be an exact representation of the product

GE Lighting 72113 T8 U-Tube Linear Fluorescent Lamp 32-Watt 2-Pin G13 Base 2800-Lumens 82 CRI 4100K 22-1/2-Inch Length Ecolux® Mod-U-Line® Starcoat®

SKU: 424159
GE Lighting Ecolux® Mod-U-Line® Starcoat® U-Shaped 32-Watt T8 2-Pin G13 medium plug-in base linear fluorescent lamp offers 2800 initial Lumens and 2465 mean Lumens for bright and crisp light output. It has efficacy of 89 LPW. It has color rendering index of 82 and color temperature rating of 4100K to ensure optimal light level in the surrounding. This lamp features sodalime glass bulb construction. It measures 22.5-Inch x 1-Inch Dia. Lamp comes with average life of 20000 hours. It withstands temperature rating of 10 deg C. Lamp is ideal for full wattage applications. Lamp meets Federal Minimum Efficiency standards.
  • Current crest factor of 1.7-Amps
  • Cathode resistance ratio- Rh/Rc of 4.25 - 6.500
  • Bulb diameter is 0.94 - 1.1-Inch
  • Bulb diameter in bend is 0.89 - 1.14-Inch
  • Has lamplegs center-center length of 6-inches
  • Base face to top of lamp distance is 22.25-inches

Overview

GE Lighting Ecolux® Mod-U-Line® Starcoat® U-Shaped 32-Watt T8 2-Pin G13 medium plug-in base linear fluorescent lamp offers 2800 initial Lumens and 2465 mean Lumens for bright and crisp light output. It has efficacy of 89 LPW. It has color rendering index of 82 and color temperature rating of 4100K to ensure optimal light level in the surrounding. This lamp features sodalime glass bulb construction. It measures 22.5-Inch x 1-Inch Dia. Lamp comes with average life of 20000 hours. It withstands temperature rating of 10 deg C. Lamp is ideal for full wattage applications. Lamp meets Federal Minimum Efficiency standards.

Specifications

Start Type
No
Sub Brand
Ecolux® Mod-U-Line® Starcoat®
Temperature Rating
10 deg C Minimum Starting
Wattage
32
Mercury Content
3.75 mg
Bulb Shape
T8 U-Bent
Dimmable
No
Brand Name
GE Lighting
Bulb Base
2-Pin G13
Average Life
2000 Hour
Color Temperature
4100K
CRI
82.0000
Designation
F32T8SPX41U6/ECO
Maximum Overall Length
22.5
Item Name
Linear Fluorescent Lamp
Light Color
No
Lumens
2800 Lumens Initial, 2465 Lumens Mean
Material
Sodalime Glass
Bulb Base Group
Bi-Pin
UPC
04316872113
Manufacturer Name
GE Lighting
Manufacturer Part Number
72113
Bulb Overall Shape
U-Shaped
Energy Star Flag
No
Country Of Origin
China
RoHS Flag
Contact manufacturer
UNSPSC
39101605
GTIN
00043168721134
Standards
Circle E, High Color Rendering, Meets Federal Minimum Efficiency Standard
Category Level One Search
Lighting
Leaf Node Search
Fluorescent Lamps
Is PFA Discontinued
No
Category Level Two Search
Lamps, Bulbs and Drivers
Category Level Three Search
Fluorescent Lamps

Documents

Brochure Catalog
Specification Sheet
  1. Registration

    Click here to login or register your account. Business account customers will have access to account pricing and payment options.

  2. Help Center

    Click here for answers to common questions about ordering, shipping, payment, and returns, as well as contact information for our customer service team.

  3. Branch Locator

    Updating your home branch will make scheduling pick up orders faster and easier and will improve search results by bringing local products to the top of the list.

  4. Search

    Search using keywords, manufacturer part numbers, SKUs, trade slang, and more…

  5. Shop by Category

    Browse our catalog of thousands of products…

  6. Newsletter

    Sign up here to receive our latest deals and to be notified as we continue to improve the site.